Shop All Storage Bins
Partners Brand
Storage Bin, 20 in W, 10 in H, 18 in L, White, 25 PK
Mfr # BINJ201810
Zoro # G5720891
product price: $168.99
/pk 25, $6.76/ea
Free Shipping & Returns
$168.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Length 18 in
- Overall Width 20 in
- Overall Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINJ201810
- Zoro # G5720891
- UPC # 841436090483
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 18 in |
Overall Width | 20 in |
Overall Height | 10 in |
Details
Color | White |
Item | Storage Bin |
Description
Jumbo Open Top Bins,20x18x10 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAZTEK Leveling Foot, 1/4-20 (13FF8117)
- TRITON PRODUCTS 18 In. W x 6-1/2 In. D Black Epoxy Coated Steel Shelf for LocBoard (56186-BLK)
- ENPAC Open Head Salvage Drum, Polyethylene, 103 gal, Unlined, Yellow (1040-YE)
- ZORO SELECT Steel Wire Wall Shelf, 14"D x 24"W x 14"H, Chrome (2HGC9)
- PARTNERS BRAND Storage Bin, 12 in W, 4-1/2 in H, 12 in L, White, 50 PK (BINMT121214)
- PARTNERS BRAND Corrugated Storage Bin, 200#/ECT-32 Corrugated, 42 in L, Kraft, 10 PK (BINW152042)
- PARTNERS BRAND Shelf Storage Bin, Blue, 20 PK (BINPS111B)
- PARTNERS BRAND Storage Bin, 6 in W, 4-1/2 in H, 15 in L, White, 50 PK (BINMT615)
- PARTNERS BRAND Storage Bin, 8 in W, 4-1/2 in H, 24 in L, Brown, 50 PK (BINMT824K)
- PARTNERS BRAND Storage Bin, 12 in W, 4-1/2 in H, 18 in L, White, 50 PK (BINEB1812)
- QUANTUM STORAGE SYSTEMS 45 lb Hang & Stack Storage Bin, Polypropylene, 5-1/2 in W, 5 in H, 18 in L, Yellow (QUS238YL)
- Partners Brand Storage Bins