Shop All Storage Bins
Partners Brand
Storage Bin, 2 in W, 4-1/2 in H, 9 in L, White, 25 PK
Mfr # BINBIN29
Zoro # G6512698
$30.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 9 in L x 2 in W x 4-1/2 in L
- Color White
- Overall Length 9 in
- Overall Width 2 in
- Overall Height 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # BINBIN29
- Zoro # G6512698
- UPC # 812578008919
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 9 in L x 2 in W x 4-1/2 in L |
Overall Length | 9 in |
Overall Width | 2 in |
Overall Height | 4-1/2 in |
Overall Depth | 4.5 in |
Depth | 4.5 in |
Size | 2x9x4x1/2" |
Width | 9 in |
Length | 2 in |
Details
Color | White |
Item | Storage Bin |
Description
Bins,Open Top,2x9x4x1/2 In.,White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 11 in W, 10 in H, 18 in L, Blue (30260BLUE)
- ANYSIZEBASKET Rectangular Wire Mesh Basket: 18Lx18Wx12H, 304 SS, 5/16 Rod Frame, Mesh: 2 x .063 (TMT-180180120-Q02S)
- QUANTUM STORAGE SYSTEMS 75 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 8 in H, 23 5/8 in L, Blue (QSB814BL)
- AZAR DISPLAYS 8"H Chrome Wire Basket, PK2 (300622)
- PARTNERS BRAND Storage Bin, 4 in; 5 in W, 6-1/2 in; 9-1/4 in L, Red, 3 PK (BING111)
- PARTNERS BRAND Storage Bin, 8 in W, 4-1/2 in H, 18 in L, White, 50 PK (BINBWZ818)
- PARTNERS BRAND Storage Bin, 8 in W, 4-1/2 in H, 9 in L, White, 50 PK (BINBIN89)
- PARTNERS BRAND Storage Bin, 3 in W, 4-1/2 in H, 18 in L, White, 25 PK (BINBWZ318)
- PARTNERS BRAND Storage Bin, 12 in W, 4-1/2 in H, 12 in L, White, 50 PK (BINMT121214)
- PARTNERS BRAND Storage Bin, 12 in W, 4-1/2 in H, 18 in L, White, 50 PK (BINEB1812)
- LEWISBINS 70 lb Hang & Stack Storage Bin, Plastic, 17 in W, 12 in H, 21 in L, Red (SN2117-12 Red)
- Partners Brand Storage Bins