Shop All Storage Bins
Partners Brand
Storage Bin, 2 in W, 4-1/2 in H, 18 in L, White, 50 PK
Mfr # BINMT224
Zoro # G6512716
product price: $80.89
/pk 50, $1.62/ea
Free Shipping & Returns
$80.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Length 18 in
- Overall Width 2 in
- Overall Height 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINMT224
- Zoro # G6512716
- UPC # 841436077392
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 18 in |
Overall Width | 2 in |
Overall Height | 4-1/2 in |
Details
Color | White |
Item | Storage Bin |
Description
The PARTNERS BRAND - BINMT224 Storage Bin is a practical storage solution with specific dimensions to meet your needs. With an overall length of 18 inches, this bin provides ample space for storing various items. Its height measures at 4-1/2 inches and width at 2 inches, making it suitable for placement in different spaces without taking up too much room. These measurements ensure that the bin can accommodate a range of items while maintaining a compact footprint.
This white-colored storage bin from Partners Brand has been designed with functionality and aesthetics in mind. The clean white color gives it a sleek look that blends easily into any decor style or color scheme. It's built to offer reliable service over time, proving its worth as an investment for small businesses seeking efficient organization solutions.
As part of the product offering, this item includes one storage bin per package, allowing you flexibility when planning your space layout and organizing strategy. This versatile component is compatible with various settings due to its neutral color and adaptable size characteristics.
This white-colored storage bin from Partners Brand has been designed with functionality and aesthetics in mind. The clean white color gives it a sleek look that blends easily into any decor style or color scheme. It's built to offer reliable service over time, proving its worth as an investment for small businesses seeking efficient organization solutions.
As part of the product offering, this item includes one storage bin per package, allowing you flexibility when planning your space layout and organizing strategy. This versatile component is compatible with various settings due to its neutral color and adaptable size characteristics.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TE-CO T-Slot Nut/Stud Kit, 3/4"X1" (20613)
- STRUCTURAL PLASTICS Freestanding Plastic Shelving Unit, Open Style, 24 in D, 66 in W, 75 in H, 4 Shelves, Black (S6624X4)
- AZAR DISPLAYS 4-Sided Pegboard Floor Spinner Rack White Panel Size: 14"W x 60"H (701464-WHT)
- HARDWARE RESOURCES Antique Copper Single-Track Shelf Clip Builder Pack 1000PK (1460AC)
- PARTNERS BRAND Storage Bin, 3 in W, 4-1/2 in H, 12 in L, White, 50 PK (BINEB123)
- PARTNERS BRAND Storage Bin, 8 in W, 4-1/2 in H, 18 in L, White, 50 PK (BINBWZ818)
- PARTNERS BRAND Storage Bin, 12 in W, 4-1/2 in H, 12 in L, White, 50 PK (BINMT121214)
- PARTNERS BRAND Storage Bin, 16 in W, 12 in H, 24 in L, White, 25 PK (BINJ162412)
- PARTNERS BRAND Storage Bin, 4 in; 5 in W, 6-1/2 in; 9-1/4 in L, Red, 3 PK (BING111)
- PARTNERS BRAND Corrugated Storage Bin, 200#/ECT-32 Corrugated, 42 in L, Kraft, 10 PK (BINW102042)
- STOREX Storage Bin, Red, 5 PK (62525U05C)
- Partners Brand Storage Bins