Shop All Storage Bins
Partners Brand
Storage Bin, 2 in W, 4-1/2 in H, 18 in L, White, 50 PK
Mfr # BINBWZ218
Zoro # G6512725
product price: $62.49
/pk 50, $1.25/ea
$62.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 2 in L x 18 in W
- Color White
- Overall Length 18 in
- Overall Width 2 in
- Overall Height 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINBWZ218
- Zoro # G6512725
- UPC # 812578009053
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 2 in L x 18 in W |
Overall Length | 18 in |
Overall Width | 2 in |
Overall Height | 4-1/2 in |
Overall Depth | 4.5 in |
Width | 18 in |
Depth | 4.5 in |
Length | 2 in |
Details
Color | White |
Item | Storage Bin |
Description
Bins,Open Top,2x18x4x1/2 In.,PK50, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIS Black Collapsible Bulk Container, Plastic, 46 cu ft Volume Capacity (HDR7048-34 Blk)
- FLEX-STRUT Shelf Bracket, LH, 12" (FS-5600-12L E/G)
- LEWISBINS Divider Box, Gray, Polyethylene, 10 3/4 in L, 8 1/4 in W, 2 1/2 in H (DC1025 Grey)
- WESCO Salvage Drum Lifters, SDL-85 (240102)
- PARTNERS BRAND Storage Bin, 6 in W, 4-1/2 in H, 9 in L, White, 25 PK (BINBIN69)
- PARTNERS BRAND Storage Bin, 12 in W, 12 in H, 24 in L, White, 25 PK (BINJ122412)
- PARTNERS BRAND Storage Bin, 18 in W, 10 in H, 18 in L, White, 25 PK (BINJ181810)
- PARTNERS BRAND Storage Bin, 4 in; 5 in W, 6-1/2 in; 9-1/4 in L, Red, 3 PK (BING111)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 24 in L, White, 50 PK (BINMT424)
- PARTNERS BRAND Hang & Stack Storage Bin, Red, 6 PK (BINP1516R)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polyethylene, 19 7/8 in W, 12 1/2 in H, 15 1/4 in L, Blue (QGH700BL)
- Partners Brand Storage Bins