Shop All Storage Bins
Partners Brand
Storage Bin, 2 in W, 4-1/2 in H, 12 in L, White, 50 PK
Mfr # BINMT212
Zoro # G6512740
product price: $54.35
/pk 50, $1.09/ea
$54.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Overall Width 2 in
- Overall Height 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINMT212
- Zoro # G6512740
- UPC # 812578008940
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 12 in |
Overall Width | 2 in |
Overall Height | 4-1/2 in |
Details
Color | White |
Item | Storage Bin |
Description
The PARTNERS BRAND - BINMT212 is a white storage bin with overall dimensions of 12 inches in length, 4-1/2 inches in height, and 2 inches in width. This size makes it suitable for organizing small items or materials that need to be easily accessed. Its compact design also allows it to fit comfortably into various spaces without taking up too much room.
This storage bin is designed with a clean, white finish that gives it a professional and sleek appearance. The material used for its construction is sturdy enough to withstand regular use while maintaining its shape and structure. This robustness can contribute significantly towards maintaining an orderly workspace by providing reliable storage solutions.
As the item attribute suggests, this product offering includes one storage bin per package. It's built to serve different types of businesses who require organized systems for their smaller tools or components. The versatility of the PARTNERS BRAND - BINMT212 Storage Bin lies not only in its application but also its adaptability within diverse business environments due to its neutral color and simple design.
This storage bin is designed with a clean, white finish that gives it a professional and sleek appearance. The material used for its construction is sturdy enough to withstand regular use while maintaining its shape and structure. This robustness can contribute significantly towards maintaining an orderly workspace by providing reliable storage solutions.
As the item attribute suggests, this product offering includes one storage bin per package. It's built to serve different types of businesses who require organized systems for their smaller tools or components. The versatility of the PARTNERS BRAND - BINMT212 Storage Bin lies not only in its application but also its adaptability within diverse business environments due to its neutral color and simple design.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 24 ga. Carbon Steel Storage Cabinet, 36 in W, 72 in H, Stationary (7218ELSD)
- GLOBAL INDUSTRIAL Chrome Wire Shelf 30x18 (S1830C)
- QUANTUM STORAGE SYSTEMS Storage Bin, Polypropylene, 16-1/2 in W, 7 in H, Clear (QUS250CL)
- 80/20 Central Connector Horizontal Orientation (14013)
- PARTNERS BRAND Storage Bin, 10 in W, 10 in H, 18 in L, White, 25 PK (BINJ101810)
- PARTNERS BRAND Shelf Storage Bin, Yellow, 36 PK (BINPS101Y)
- PARTNERS BRAND Hang & Stack Storage Bin, Yellow, 12 PK (BINP1155Y)
- PARTNERS BRAND Storage Bin, 12 in W, 12 in H, 24 in L, White, 25 PK (BINJ122412)
- PARTNERS BRAND Storage Bin, 3 in W, 4-1/2 in H, 9 in L, White, 50 PK (BINBIN39)
- PARTNERS BRAND Corrugated Storage Bin, 200#/ECT-32 Corrugated, 42 in L, Kraft, 10 PK (BINW102042)
- TRITON PRODUCTS 65 lb Hang & Stack Storage Bin, Polypropylene, 8.25 in W, 7 in H, Green (3-240GRN)
- Partners Brand Storage Bins