Shop All Storage Bins
Partners Brand
Storage Bin, 18 in W, 12 in H, 24 in L, White, 20 PK
Mfr # BINJ182412
Zoro # G5720900
product price: $183.99
/pk 20, $9.20/ea
Free Shipping & Returns
$183.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Length 24 in
- Overall Width 18 in
- Overall Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINJ182412
- Zoro # G5720900
- UPC # 841436080842
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 24 in |
Overall Width | 18 in |
Overall Height | 12 in |
Details
Color | White |
Item | Storage Bin |
Description
The PARTNERS BRAND - BINJ182412 Storage Bin is a sizable storage solution with an overall length of 24 inches, height of 12 inches, and width of 18 inches. These dimensions make it suitable for accommodating various items while optimizing your workspace. This bin is designed to offer ample storage space that can be effectively utilized in small businesses across different industries.
This storage bin comes in a clean, white color adding a professional touch to your workplace. The robust construction ensures longevity and the ability to handle heavy-duty usage. Its style integrates seamlessly into any business setting and contributes towards maintaining an organized work environment.
As per the item attribute provided, this product category includes one single unit of the PARTNERS BRAND - BINJ182412 Storage Bin. It's built to fit into most standard shelving units making it compatible with numerous existing setups. With its substantial size and durable design, this storage bin stands as a practical addition for businesses aiming at improving their space management efforts.
This storage bin comes in a clean, white color adding a professional touch to your workplace. The robust construction ensures longevity and the ability to handle heavy-duty usage. Its style integrates seamlessly into any business setting and contributes towards maintaining an organized work environment.
As per the item attribute provided, this product category includes one single unit of the PARTNERS BRAND - BINJ182412 Storage Bin. It's built to fit into most standard shelving units making it compatible with numerous existing setups. With its substantial size and durable design, this storage bin stands as a practical addition for businesses aiming at improving their space management efforts.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL INDUSTRIAL 1 Size 90 Degree Two Socket Tee Pipe Fitting 1.375 Fitting I.D. (798723)
- ALERA Wire Shelving S Hooks, Metal, Silver, PK4 (ALESW59SHSR)
- RENFROE Drum Lifter, 3000lb., WLL, 22.5" dia. (300S-01.50-A)
- FAZTEK Tee Connector, 3-Way, Series 13 (13FT9230)
- PARTNERS BRAND Storage Bin, 4 in; 5 in W, 6-1/2 in; 9-1/4 in L, Red, 3 PK (BING111)
- PARTNERS BRAND Hang & Stack Storage Bin, 14.8 in W, 5.5 in L, Blue, 12 PK (BINP1555B)
- PARTNERS BRAND Storage Bin, 8 in W, 4-1/2 in H, 18 in L, White, 50 PK (BINBWZ818)
- PARTNERS BRAND Storage Bin, 8 in W, 4-1/2 in H, 24 in L, White, 50 PK (BINMT824)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 18 in L, Brown, 50 PK (BINBWZ418K)
- PARTNERS BRAND Storage Bin, 8 in W, 8 in H, 12 in L, White, 25 PK (BINJ8128)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 3 in H, Black (269681BK)
- Partners Brand Storage Bins