Shop All Storage Bins
Partners Brand
Storage Bin, 18 in W, 10 in H, 18 in L, White, 25 PK
Mfr # BINJ181810
Zoro # G5720919
product price: $152.99
/pk 25, $6.12/ea
Free Shipping & Returns
$152.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Length 18 in
- Overall Width 18 in
- Overall Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINJ181810
- Zoro # G5720919
- UPC # 841436090476
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 18 in |
Overall Width | 18 in |
Overall Height | 10 in |
Details
Color | White |
Item | Storage Bin |
Description
The PARTNERS BRAND - BINJ181810 is a storage bin with substantial dimensions to meet your organizational needs. With an overall length and width of 18 inches, and a height of 10 inches, this storage bin provides ample space for storing various items. Its size makes it suitable for accommodating larger or bulkier objects while still maintaining compactness for convenient placement in your workplace.
This storage bin comes in a clean white color that lends it a professional appearance. It's designed to be durable and sturdy, promising long-term usage without compromising on its functionality. The white finish not only adds to the aesthetic appeal but also allows easy visibility of contents, making item identification quicker for users.
As an item from the reputable Partners Brand, you can expect reliable performance from this BINJ181810 Storage Bin. Whether you're looking to declutter your workspace or need a solution for inventory management, this product offers versatility in its application. Please note that package quantity details are not provided; check with the supplier if you require multiple units.
This storage bin comes in a clean white color that lends it a professional appearance. It's designed to be durable and sturdy, promising long-term usage without compromising on its functionality. The white finish not only adds to the aesthetic appeal but also allows easy visibility of contents, making item identification quicker for users.
As an item from the reputable Partners Brand, you can expect reliable performance from this BINJ181810 Storage Bin. Whether you're looking to declutter your workspace or need a solution for inventory management, this product offers versatility in its application. Please note that package quantity details are not provided; check with the supplier if you require multiple units.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT Shelf Standard White 1Pk 48In (PK255WH48)
- ECONOCO Linea Collection Large Nesting Table in (LNNTB2)
- AKRO-MILS Plastic Tip-Out Bin Beige (06705)
- WILTON Collar Assembly, 5/8 In (2904010)
- PARTNERS BRAND Hang & Stack Storage Bin, Red, 6 PK (BINP1516R)
- PARTNERS BRAND Storage Bin, 8 in W, 4-1/2 in H, 15 in L, White, 50 PK (BINMT815)
- PARTNERS BRAND Corrugated Storage Bin, 200#/ECT-32 Corrugated, 42 in L, Kraft, 10 PK (BINW102042)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 24 in L, White, 50 PK (BINMT424)
- PARTNERS BRAND Storage Bin, 8 in W, 4-1/2 in H, 24 in L, Brown, 50 PK (BINMT824K)
- PARTNERS BRAND Storage Bin, 3 in W, 4-1/2 in H, 9 in L, White, 50 PK (BINBIN39)
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Carbon Filled Copolymer Polypropylene, 8 1/4 in W, 7 in H, Black (QUS240CO)
- Partners Brand Storage Bins