Shop All Storage Bins
Partners Brand
Storage Bin, 16 in W, 12 in H, 24 in L, White, 25 PK
Mfr # BINJ162412
Zoro # G5720928
product price: $170.99
/pk 25, $6.84/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Length 24 in
- Overall Width 16 in
- Overall Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINJ162412
- Zoro # G5720928
- UPC # 812578009220
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 24 in |
Overall Width | 16 in |
Overall Height | 12 in |
Details
Color | White |
Item | Storage Bin |
Description
The PARTNERS BRAND - BINJ162412 Storage Bin is a robust storage solution with dimensions of 24 inches in length, 16 inches in width, and a height of 12 inches. These measurements provide ample space for storing various items, making it suitable for diverse storage needs. Its sizeable design can accommodate larger objects or an assortment of smaller items, offering flexibility to users seeking efficient organization.
This particular storage bin comes in a neutral white color which blends seamlessly into any decor or workspace aesthetic. The choice of color not only provides visual appeal but also aids in maintaining an organized environment by providing clear visibility inside the bin. This helps users locate stored items more quickly and efficiently.
As for compatibility, this product's versatile design allows it to be utilized across many different settings and industries. Whether you're looking to streamline your office supplies or organize warehouse inventory, the PARTNERS BRAND - BINJ162412 Storage Bin offers reliable functionality suited to meet your organizational needs effectively.
This particular storage bin comes in a neutral white color which blends seamlessly into any decor or workspace aesthetic. The choice of color not only provides visual appeal but also aids in maintaining an organized environment by providing clear visibility inside the bin. This helps users locate stored items more quickly and efficiently.
As for compatibility, this product's versatile design allows it to be utilized across many different settings and industries. Whether you're looking to streamline your office supplies or organize warehouse inventory, the PARTNERS BRAND - BINJ162412 Storage Bin offers reliable functionality suited to meet your organizational needs effectively.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 60 in W, 78 in H, Stationary (3704-4S-95)
- JARKE Starter Cantilever Rack, 1 Side, 8 ft. H (MS-8J)
- LIDO Shelf/Hang Rod Bracktchr (LB-10-8150A)
- ZORO SELECT 15 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 4 in H, 11 5/8 in L, Blue (30150BLUEBLANK)
- PARTNERS BRAND Hang & Stack Storage Bin, Clear, 6 PK (BINP1111CL)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 18 in L, White, 50 PK (BINBWZ418)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 18 in L, Brown, 50 PK (BINBWZ418K)
- PARTNERS BRAND Storage Bin, 6 in W, 4-1/2 in H, 12 in L, Brown, 50 PK (BINMT612K)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 12 in L, Brown, 50 PK (BINMT412K)
- PARTNERS BRAND Hang & Stack Storage Bin, Red, 12 PK (BINP0965R)
- ZORO SELECT 20 lb Shelf Storage Bin, Plastic, 11 1/8 in W, 4 in H, 23 5/8 in L, Yellow (30174YELLOBLANK)
- Partners Brand Storage Bins