Shop All Storage Bins
Partners Brand
Storage Bin, 12 in W, 8 in H, 12 in L, White, 25 PK
Mfr # BINJ12128
Zoro # G5720955
product price: $82.65
/pk 25, $3.31/ea
Free Shipping & Returns
$82.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 12 in L x 12 in W x 8 in H
- Color White
- Overall Length 12 in
- Overall Width 12 in
- Overall Height 8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINJ12128
- Zoro # G5720955
- UPC # 812578009176
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 12 in L x 12 in W x 8 in H |
Overall Length | 12 in |
Overall Width | 12 in |
Overall Height | 8 in |
Overall Depth | 8 in |
Width | 12 in |
Length | 12 in |
Depth | 8 in |
Details
Color | White |
Item | Storage Bin |
Description
The PARTNERS BRAND - BINJ12128 is a storage bin with an overall length, width, and height of 12 inches each. With its depth also measuring at 8 inches, this storage bin provides ample space for storing various items while maintaining a compact footprint suitable for limited spaces. Its balanced dimensions make it versatile enough to accommodate different types of goods or materials.
This particular model comes in white color which offers a clean and professional appearance that fits well into any business setting. The design of the BINJ12128 Storage Bin is straightforward yet functional, providing users with practical solutions for their storage needs without compromising aesthetics.
As the item being described here is a single storage bin, potential customers may find it adequate for small-scale organization tasks or as part of larger modular systems where multiple bins are utilized. Its compatibility with standard shelving units makes it adaptable to existing setups or new installations alike. This robust and flexible nature allows businesses to streamline their operations by enhancing organization and accessibility.
This particular model comes in white color which offers a clean and professional appearance that fits well into any business setting. The design of the BINJ12128 Storage Bin is straightforward yet functional, providing users with practical solutions for their storage needs without compromising aesthetics.
As the item being described here is a single storage bin, potential customers may find it adequate for small-scale organization tasks or as part of larger modular systems where multiple bins are utilized. Its compatibility with standard shelving units makes it adaptable to existing setups or new installations alike. This robust and flexible nature allows businesses to streamline their operations by enhancing organization and accessibility.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERDESIGN Storage Bin, Plastic, 6 in W, 5 in H, 10 in L, Clear (64530)
- DAYTON Drum Mixer, 1/4 to 1/2 HP, 316 SS (32V124)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619-230-18BL)
- ZORO SELECT Wire Shelving, 24"D x 60"W x 74"H, 4 Shelves, Chrome (2HGL3)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 18 in L, White, 50 PK (BINBWZ418)
- PARTNERS BRAND Storage Bin, 6 in W, 4-1/2 in H, 24 in L, Brown, 50 PK (BINMT624K)
- PARTNERS BRAND Hang & Stack Storage Bin, Clear, 6 PK (BINP1111CL)
- PARTNERS BRAND Storage Bin, 8 in W, 4-1/2 in H, 18 in L, White, 50 PK (BINBWZ818)
- PARTNERS BRAND Storage Bin, 12 in W, 10 in H, 18 in L, White, 25 PK (BINJ121810)
- PARTNERS BRAND Storage Bin, 15-1/4 in W, 12-7/16 in H, 19-7/8 in L, Blue, 3 PK (BING110)
- QUANTUM STORAGE SYSTEMS 70 lb Shelf Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 18 in L, Gray (SSB463GY)
- Partners Brand Storage Bins