Shop All Storage Bins
Partners Brand
Storage Bin, 12 in W, 4-1/2 in H, 18 in L, White, 50 PK
Mfr # BINEB1812
Zoro # G6512795
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 12 in L x 18 in W
- Color White
- Overall Length 18 in
- Overall Width 12 in
- Overall Height 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # BINEB1812
- Zoro # G6512795
- UPC # 812578009114
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 12 in L x 18 in W |
Overall Length | 18 in |
Overall Width | 12 in |
Overall Height | 4-1/2 in |
Overall Depth | 4.5 in |
Length | 12 in |
Width | 18 in |
Depth | 4.5 in |
Details
Color | White |
Item | Storage Bin |
Description
The PARTNERS BRAND - BINEB1812 Storage Bin offers a depth of 4.5 inches, providing ample space for storage needs. Its moderate size makes it suitable for organizing small items while maintaining a compact footprint to maximize your workspace efficiency.
This storage bin comes in a clean white color, lending it a professional and neat appearance that can blend seamlessly into various office or business environments. The design is straightforward and functional, focusing on the practicality of use rather than unnecessary embellishments.
As an individual item, this storage bin provides flexibility in purchase quantity allowing you to order according to your specific requirements. It's designed with compatibility in mind, able to fit into diverse settings and adapt to different organizational systems within small businesses. Please refer back to the product’s overall depth measurement when considering its suitability for your specific application.
This storage bin comes in a clean white color, lending it a professional and neat appearance that can blend seamlessly into various office or business environments. The design is straightforward and functional, focusing on the practicality of use rather than unnecessary embellishments.
As an individual item, this storage bin provides flexibility in purchase quantity allowing you to order according to your specific requirements. It's designed with compatibility in mind, able to fit into diverse settings and adapt to different organizational systems within small businesses. Please refer back to the product’s overall depth measurement when considering its suitability for your specific application.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS Steel Bin Shelving, 36 in W x 75 in H x 12 in D, 8 Shelves, Black (QSBU-239BK)
- BAXTON STUDIO Raina ModernTwo-Tone Walnut Brown and Black Finished Wood 2-Door Shoe Storage Cabinet (195-11727-ZORO)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 6 5/8 in W, 6 in H, 23 5/8 in L, Red (30094RED)
- SSI SCHAEFER Straight Wall Container, Red, Polyethylene, 19 in L, 13 in W, 8 in H, 0.74 cu ft Volume Capacity (1462.191308RD1)
- PARTNERS BRAND Hang & Stack Storage Bin, Green, 6 PK (BINP1087G)
- PARTNERS BRAND Storage Bin, 6 in W, 4-1/2 in H, 9 in L, White, 25 PK (BINBIN69)
- PARTNERS BRAND Hang & Stack Storage Bin, Yellow, 20 PK (BINPS104Y)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 12 in L, Brown, 50 PK (BINMT412K)
- PARTNERS BRAND Storage Bin, 8 in W, 10 in H, 18 in L, White, 25 PK (BINJ81810)
- PARTNERS BRAND Storage Bin, 6 in W, 4-1/2 in H, 18 in L, White, 50 PK (BINBWZ618)
- QUANTUM STORAGE SYSTEMS 300 lb Mobile Storage Bin, Polyethylene, 18 3/8 in W, 14 7/8 in H, 29 in L, Blue (QMS843MOBBL)
- Partners Brand Storage Bins