Shop All Storage Bins
Partners Brand
Storage Bin, 12 in W, 4-1/2 in H, 24 in L, White, 50 PK
Mfr # BINMT1224
Zoro # G6512786
product price: $428.99
/pk 50, $8.58/ea
Free Shipping & Returns
$428.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 24 in
- Overall Width 12 in
- Overall Height 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINMT1224
- Zoro # G6512786
- UPC # 841436063807
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 24 in |
Overall Width | 12 in |
Overall Height | 4-1/2 in |
Details
Color | White |
Item | Storage Bin |
Description
The PARTNERS BRAND - BINMT1224 is a storage bin designed with dimensions to meet various organizational needs. With an overall length of 24 inches, height of 4-1/2 inches, and width of 12 inches, this storage bin provides ample space for storing items in a structured manner. Its size is suitable for accommodating different types of objects while ensuring efficient use of space.
This white storage bin stands out due to its simple yet functional design. The color makes it easy to identify and locate even in crowded spaces or low-light conditions. This item has been constructed with durability in mind and can withstand regular usage without compromising on its performance.
As the product comes as a single item, it offers flexibility when planning your storage solutions. It's compatible with most shelving systems or can be used as standalone storage — an essential tool for businesses that require organized spaces. The PARTNERS BRAND - BINMT1224 Storage Bin serves as a practical addition to any workspace requiring systematic arrangement.
This white storage bin stands out due to its simple yet functional design. The color makes it easy to identify and locate even in crowded spaces or low-light conditions. This item has been constructed with durability in mind and can withstand regular usage without compromising on its performance.
As the product comes as a single item, it offers flexibility when planning your storage solutions. It's compatible with most shelving systems or can be used as standalone storage — an essential tool for businesses that require organized spaces. The PARTNERS BRAND - BINMT1224 Storage Bin serves as a practical addition to any workspace requiring systematic arrangement.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Stationary Storage Cabinet, 24 Gauge Steel, 72 in H x 36 in W x 24 in D, Black (7224BK)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 8 3/8 in W, 6 in H, 11 5/8 in L, Clear (QSB207CL)
- 80/20 Black 10 S 8 Hole Inside Corner Gusset (4138-BLACK)
- VESTIL Adjustable Serrated Work Mate Stand (AHW-L-1924)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 24 in L, White, 50 PK (BINMT424)
- PARTNERS BRAND Storage Bin, 2 in W, 4-1/2 in H, 12 in L, White, 50 PK (BINMT212)
- PARTNERS BRAND Hang & Stack Storage Bin, 14.8 in W, 5.5 in L, Blue, 12 PK (BINP1555B)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 12 in L, White, 50 PK (BINMT412)
- PARTNERS BRAND Storage Bin, 6 in W, 4-1/2 in H, 15 in L, White, 50 PK (BINMT615)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 12 in L, Brown, 50 PK (BINMT412K)
- QUANTUM STORAGE SYSTEMS 50 lb Shelf Storage Bin, Polypropylene, 11 1/8 in W, 4 in H, 11 5/8 in L, Green (QSB109GN)
- Partners Brand Storage Bins