Shop All Storage Bins
Partners Brand
Storage Bin, 12 in W, 12 in H, 24 in L, White, 25 PK
Mfr # BINJ122412
Zoro # G5720937
product price: $170.99
/pk 25, $6.84/ea
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Overall Length 24 in
- Overall Width 12 in
- Overall Height 12 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINJ122412
- Zoro # G5720937
- UPC # 812578009213
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall Length | 24 in |
Overall Width | 12 in |
Overall Height | 12 in |
Details
Color | White |
Item | Storage Bin |
Description
The PARTNERS BRAND - BINJ122412 Storage Bin is a robust storage solution with an overall length of 24 inches, height of 12 inches and width also measuring at 12 inches. These dimensions are suitable for accommodating various items, making it an effective choice for businesses seeking to optimize their space utilization. Its substantial size allows users to store larger quantities or sizes of items, enhancing the efficiency and organization in any workspace.
This storage bin comes in a clean white color which lends itself well to most decor schemes while keeping its contents visible for easy identification. The construction of this item is designed to be sturdy enough for regular use in a business environment where durability is key. It's built to withstand the rigors associated with frequent access and handling, ensuring long-lasting performance.
In terms of compatibility, the PARTNERS BRAND - BINJ122412 Storage Bin can easily fit into various shelving systems or stand alone as needed due to its standard dimensions. This flexibility makes it suitable for diverse storage needs across different industries or business types. With this versatile storage bin at your disposal, maintaining an organized workspace becomes more manageable regardless of what you need stored away.
This storage bin comes in a clean white color which lends itself well to most decor schemes while keeping its contents visible for easy identification. The construction of this item is designed to be sturdy enough for regular use in a business environment where durability is key. It's built to withstand the rigors associated with frequent access and handling, ensuring long-lasting performance.
In terms of compatibility, the PARTNERS BRAND - BINJ122412 Storage Bin can easily fit into various shelving systems or stand alone as needed due to its standard dimensions. This flexibility makes it suitable for diverse storage needs across different industries or business types. With this versatile storage bin at your disposal, maintaining an organized workspace becomes more manageable regardless of what you need stored away.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AKRO-MILS Steel Bin Rail Floor Rack, 20 in W x 36 in D x 54 in H, Gray (30016)
- KESSEBOHMER Dispensa Tray Hook Add-on Silver, 2PK (0042760102)
- LITTLE GIANT Workbench, Steel, 48" W, 24" D (WST1-2448-36)
- AKRO-MILS 60 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 9 in H, 18 in L, Blue (30265BLUE)
- PARTNERS BRAND Storage Bin, 12 in W, 10 in H, 18 in L, White, 25 PK (BINJ121810)
- PARTNERS BRAND Storage Bin, 3 in W, 4-1/2 in H, 9 in L, White, 50 PK (BINBIN39)
- PARTNERS BRAND Hang & Stack Storage Bin, 14.8 in W, 5.5 in L, Blue, 12 PK (BINP1555B)
- PARTNERS BRAND Corrugated Storage Bin, 200#/ECT-32 Corrugated, 42 in L, Kraft, 10 PK (BINW152042)
- PARTNERS BRAND Hang & Stack Storage Bin, Red, 12 PK (BINP0965R)
- PARTNERS BRAND Hang & Stack Storage Bin, Clear, 6 PK (BINP1516CL)
- AKRO-MILS 20 lb Shelf Storage Bin, Plastic, 4 1/8 in W, 6 in H, 11 5/8 in L, Red (30040RED)
- Partners Brand Storage Bins