Shop All Storage Bins
Partners Brand
Storage Bin, 10 in W, 4-1/2 in H, 18 in L, White, 25 PK
Mfr # BINEB1810
Zoro # G6512838
product price: $43.79
/pk 25, $1.75/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 10 in L x 18 in W
- Color White
- Overall Length 18 in
- Overall Width 10 in
- Overall Height 4-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINEB1810
- Zoro # G6512838
- UPC # 812578009107
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 10 in L x 18 in W |
Overall Length | 18 in |
Overall Width | 10 in |
Overall Height | 4-1/2 in |
Overall Depth | 4.5 in |
Length | 10 in |
Depth | 4.5 in |
Width | 18 in |
Details
Color | White |
Item | Storage Bin |
Description
Bins,Open Top,10x18x4x1/2 In.,White,PK25, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Wall Cabinet, Mahogany (1700MH)
- GEMPLERS Gemplers Lid for 5 Gallon Pail (234837)
- EKENA MILLWORK Hamilton Steel Bracket, Unfinished 2"W x 10"D x 10"H (BKTM02X10X10HACRS)
- ZORO SELECT Wire Shelving Unit, 24"D x 48"W x 63"H, 4 Shelves, Chrome (1PGF5)
- PARTNERS BRAND Hang & Stack Storage Bin, Green, 6 PK (BINP1516G)
- PARTNERS BRAND Hang & Stack Storage Bin, Yellow, 20 PK (BINPS104Y)
- PARTNERS BRAND Storage Bin, 12 in W, 12 in H, 24 in L, White, 25 PK (BINJ122412)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 18 in L, White, 50 PK (BINBWZ418)
- PARTNERS BRAND Storage Bin, 6 in W, 4-1/2 in H, 12 in L, Brown, 50 PK (BINMT612K)
- PARTNERS BRAND Hang & Stack Storage Bin, Clear, 6 PK (BINP1516CL)
- AKRO-MILS Shelf Storage Bin, Plastic, Blue, 12 PK (30178BLUE)
- Partners Brand Storage Bins