Shop All Storage Bins
Partners Brand
Storage Bin, 10 in W, 10 in H, 18 in L, White, 25 PK
Mfr # BINJ101810
Zoro # G5720961
product price: $96.69
/pk 25, $3.87/ea
Free Shipping & Returns
$96.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall L x W x H 10 in L x 18 in W
- Color White
- Overall Length 18 in
- Overall Width 10 in
- Overall Height 10 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINJ101810
- Zoro # G5720961
- UPC # 812578009190
- Country of Origin United States
- Category Storage Bins
Dimensions
Overall L x W x H | 10 in L x 18 in W |
Overall Length | 18 in |
Overall Width | 10 in |
Overall Height | 10 in |
Overall Depth | 10 in |
Length | 10 in |
Depth | 10 in |
Width | 18 in |
Details
Color | White |
Item | Storage Bin |
Description
The PARTNERS BRAND - BINJ101810 is a storage bin with an overall depth of 10 inches. This size attribute makes it suitable for storing various items, making it a versatile choice for small businesses looking to organize their workspace or inventory effectively. The compact sizing allows this bin to fit comfortably in many different spaces while providing ample room for your storage needs.
This storage bin comes in a clean white color that offers a neat and professional look. The color also aids visibility, allowing you to identify the contents of the bin quickly and conveniently. Crafted with durability in mind, this item is designed to withstand regular use while maintaining its appearance and functionality.
As an individual unit, the PARTNERS BRAND - BINJ101810 Storage Bin serves as an adequate solution for those seeking effective organization options without requiring bulk purchases. Its compatibility with standard shelving units adds another layer of convenience, making it a practical option for various settings where organized storage systems are necessary. Overall, this product provides reliable performance that can accommodate diverse organizational requirements efficiently.
This storage bin comes in a clean white color that offers a neat and professional look. The color also aids visibility, allowing you to identify the contents of the bin quickly and conveniently. Crafted with durability in mind, this item is designed to withstand regular use while maintaining its appearance and functionality.
As an individual unit, the PARTNERS BRAND - BINJ101810 Storage Bin serves as an adequate solution for those seeking effective organization options without requiring bulk purchases. Its compatibility with standard shelving units adds another layer of convenience, making it a practical option for various settings where organized storage systems are necessary. Overall, this product provides reliable performance that can accommodate diverse organizational requirements efficiently.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 80/20 Inside Corner Bracket 6 Hole 15 S (4375)
- QUANTUM STORAGE SYSTEMS Steel Bin Rail Floor Rack, 36 in W x 20 in D x 54 in H, Blue (QRU-16D-230-96BL)
- DURHAM MFG 14 ga. ga. Steel Storage Cabinet, 36 in W, 48 in H (EMDC-361848-95)
- ZORO SELECT Open Head Transport Drum, Steel, 10 gal, Unlined, Black (CQ1002)
- PARTNERS BRAND Storage Bin, 3 in W, 4-1/2 in H, 9 in L, White, 50 PK (BINBIN39)
- PARTNERS BRAND Storage Bin, 15-1/4 in W, 12-7/16 in H, 19-7/8 in L, Blue, 3 PK (BING110)
- PARTNERS BRAND Storage Bin, 6 in W, 4-1/2 in H, 12 in L, Brown, 50 PK (BINMT612K)
- PARTNERS BRAND Hang & Stack Storage Bin, Clear, 6 PK (BINP1516CL)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 9 in L, White, 50 PK (BINBIN49)
- PARTNERS BRAND Storage Bin, 4 in W, 4-1/2 in H, 24 in L, Brown, 50 PK (BINMT424K)
- AKRO-MILS 35 lb Shelf Storage Bin, Plastic, 8 3/8 in W, 6 in H, 17 7/8 in L, Red (30088RED)
- Partners Brand Storage Bins