Shop All Facility Signs
Partners Brand
Stop, Authorized Personnel, Sign, 9"x6", 9" Width, 1/8" Plastic
Mfr # SN405
Zoro # G2297473
product price: $129.99
/ea
Free Shipping & Returns
$129.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 9"
- Sign Material 1/8" Plastic
- Sign Background Color Red/White
- Length 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SN405
- Zoro # G2297473
- UPC # 848109046952
- Country of Origin United States
- Category Facility Signs
Dimensions
Width | 9" |
Length | 6" |
Details
Item | Stop,Authorized Personnel,Sign,9"x6" |
Sign Material | 1/8" Plastic |
Sign Background Color | Red/White |
Description
Stop,Authorized Personnel,Sign,9 In.x6 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Cut Resistant Coated Gloves, 2 Cut Level, Natural Rubber Latex, L, 1 PR (KV200-L)
- ZING DANGER Sign, High Voltage Keep Out, 7X10", Width: 10" (1104S)
- SIGNMISSION Parking Lot Sign No Trucks Allowed Heavy-Gauge Alum Rust Proof Parking Sign, 18" x 24", A-1824-23419 (A-1824-23419)
- AURALEX ACOUSTICS Sound Isolation Barrier, 4 ft. W, 30 ft. L (J-30SHBL)
- PARTNERS BRAND Stairs, ADA Compliant, Plastic Sign, 9"x6", 9" Width, 1/4" ABS Plastic (SN101)
- PARTNERS BRAND Emergency Exit Only Facility Sign, 6" x 9", Red/White, 1/Each, SN203 (SN203)
- PARTNERS BRAND Women Restroom Ada Plastic Sign, 9"x6", 9" Width, 1/4" ABS Plastic (SN103)
- PARTNERS BRAND Men/Women Restroom, ADA, Sign, 9"x6", 9" Width, 1/4" ABS Plastic (SN105)
- PARTNERS BRAND Men/Women Accessible, ADA.Sign, 9"x6", 9" Width, 1/4" ABS Plastic (SN109)
- PARTNERS BRAND Men Restroom, ADA, Plastic Sign, 9"x6", 9" Width, 1/4" ABS Plastic (SN102)
- NMC Caution Do Not Drink The Water Sign, C451PB (C451PB)
- Partners Brand Signs