Shop All Document Holders
Partners Brand
Stitched Job Ticket Holders, 9" x 12", Neon Yellow, 15/Case
Mfr # JTH115YE
Zoro # G5721165
product price: $69.99
/pk 15, $4.67/ea
$69.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Neon Yellow
- Width 9"
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # JTH115YE
- Zoro # G5721165
- UPC # 841436000239
- Country of Origin China
- Category Document Holders
Dimensions
Width | 9" |
Length | 12" |
Details
Item | Job Ticket Holders,9x12",NeonYellow,PK15 |
Material | Vinyl |
Color | Neon Yellow |
Description
Job Ticket Holders,9x12 In.,NeonYellow,PK15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 11" x 6" x 4", Kraft, 25/Bundle (11R191)
- MARKAL Paint Crayon, Medium Tip, Red Color Family, 144 PK (81222)
- HEATHROW SCIENTIFIC Weigh Boat, Sq. Lrg, Anti-static, Wht, PK500 (HS1420CC)
- ZORO SELECT Double Wall Boxes, 36" x 36" x 36", Kraft, 5/Bundle (22XM80)
- PARTNERS BRAND Heavyweight Stitched Job Ticket Holders, 9" x 12", Black, 15/Case (JTH150)
- PARTNERS BRAND Stitched Job Ticket Holders, 4" x 6", Black, 25/Case (JTH101)
- PARTNERS BRAND Stitched Job Ticket Holders, Long Side Opening , 12" x 9", Black, 25/Case (JTH120)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Neon Blue, 15/Case (JTH115BE)
- PARTNERS BRAND Tray Counter Display, 15 3/4" x 12" x 6", White, 10/Bundle (MDIS101)
- PARTNERS BRAND Magnetic Job Ticket Holders, 9" x 12", Black, PK 25 (JTH140)
- C-LINE PRODUCTS Sheet Protector, Clear, PK50 (62047)
- Partners Brand Document Holders