Shop All Document Holders
Partners Brand
Stitched Job Ticket Holders, 9" x 12", Neon Pink, 15/Case
Mfr # JTH115PK
Zoro # G5721180
product price: $63.99
/pk 15, $4.27/ea
$63.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Neon Pink
- Width 9"
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # JTH115PK
- Zoro # G5721180
- UPC # 841436000246
- Country of Origin China
- Category Document Holders
Dimensions
Width | 9" |
Length | 12" |
Details
Item | Job Ticket Holders,9x12",Neon Pink,PK15 |
Material | Vinyl |
Color | Neon Pink |
Description
Job Ticket Holders,9x12 In.,Neon Pink,PK15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY Heavy-Duty View Binder, 2" One-Touch Ring (7771179802)
- ZORO SELECT Perforated Bubble Roll 24" x 50 ft., 1/2" Thickness, Clear (5VEW8)
- TABBIES File Pocket Handles 9-5/8 x 2", Green-White, PK48 (68809)
- GLOBAL INDUSTRIAL Polywoven Dunnage Air Bags, 2 Ply, 48W x 84L (244275)
- PARTNERS BRAND Tray Counter Display Header Card, White, 10/Bundle (MDIS101H)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Neon Green, 15/Case (JTH115GN)
- PARTNERS BRAND Stitched Job Ticket Holders, 11" x 17", Black, 25/Case (JTH107)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Back, 25/Case (JTH121)
- PARTNERS BRAND Heavyweight Stitched Job Ticket Holders, 9" x 12", Black, 15/Case (JTH150)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Neon Yellow, 15/Case (JTH115YE)
- C-LINE PRODUCTS Shop Ticket Holders, 35 Sht Cap, 9"x12", 15/BX, Clear 15PK (CLI82912)
- Partners Brand Document Holders