Shop All Document Holders
Partners Brand
Stitched Job Ticket Holders, 9" x 12", Neon Orange, 15/Case
Mfr # JTH115OR
Zoro # G5721199
product price: $71.69
/pk 15, $4.78/ea
$71.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Neon Orange
- Width 9"
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # JTH115OR
- Zoro # G5721199
- UPC # 841436000208
- Country of Origin China
- Category Document Holders
Dimensions
Width | 9" |
Length | 12" |
Details
Item | Job Ticket Holders,9x12",NeonOrange,PK15 |
Material | Vinyl |
Color | Neon Orange |
Description
Job Ticket Holders,9x12 In.,NeonOrange,PK15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WARMIES Stuffed Animals Plush Brown (CP-DOG-3)
- VIM 4 Concealed Magnetic Holder (VIMCMH4)
- MONROE Monroe MNE8145XB 14 Digit Heavy Duty Calculator; Black (MNE8145XB)
- S.P. RICHARDS CO Refill, Gel, Rt, Med, Bk, PK2 (77227)
- PARTNERS BRAND Tray Counter Display, 15 3/4" x 12" x 6", White, 10/Bundle (MDIS101)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Neon Blue, 15/Case (JTH115BE)
- PARTNERS BRAND Solid Black Job Ticket Holders, 11" x 14", Black, 25/Case (JTH118)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Neon Red, 15/Case (JTH115RD)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Back, 25/Case (JTH121)
- PARTNERS BRAND Heavyweight Stitched Job Ticket Holders, 9" x 12", Black, 15/Case (JTH150)
- TRU RED Front-Load Stackable Wire Mesh Document Tray, 1 Section, Letter-Size, 9.37x12.48x2.32, Matte Black (TR57566-CC)
- Partners Brand Document Holders