Shop All Document Holders
Partners Brand
Stitched Job Ticket Holders, 9" x 12", Neon Green, 15/Case
Mfr # JTH115GN
Zoro # G5721208
product price: $65.59
/pk 15, $4.37/ea
$65.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Neon Green
- Width 9"
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # JTH115GN
- Zoro # G5721208
- UPC # 841436000215
- Country of Origin China
- Category Document Holders
Dimensions
Width | 9" |
Length | 12" |
Details
Item | Job Ticket Holders,9x12",Neon Green,PK15 |
Material | Vinyl |
Color | Neon Green |
Description
Job Ticket Holders,9x12 In.,Neon Green,PK15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PENTEL EnerGel RTX Retractable Gel Pen, Bold 1mm, Blue Ink, Blue/Gray Barrel (BL80C)
- FISKARS PERFORM STRGHT SCISSOR8"" (142490-1014)
- SPARCO PRODUCTS Sparco Products SPRWB213 Reinforced Filler Paper- Plain- 11in.x8-.50in.- White (SPRWB213)
- SAMSILL 4" Round Ring View Binder, Earth's Choice Biodegradable, White (SAM18997)
- PARTNERS BRAND Heavyweight Stitched Job Ticket Holders, 9" x 12", Black, 15/Case (JTH150)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Neon Yellow, 15/Case (JTH115YE)
- PARTNERS BRAND Stitched Job Ticket Holders, 8 1/2" x 11", Black, 25/Case (JTH104)
- PARTNERS BRAND Tray Counter Display Header Card, White, 10/Bundle (MDIS101H)
- PARTNERS BRAND Stitched Job Ticket Holders, Long Side Opening , 12" x 9", Black, 25/Case (JTH120)
- PARTNERS BRAND Stitched Job Ticket Holders, 11" x 17", Black, 25/Case (JTH107)
- C-LINE PRODUCTS Page Protector, Poly, Clear, 11x8.5", PK200 (62097)
- Partners Brand Document Holders