Shop All Document Holders
Partners Brand
Stitched Job Ticket Holders, 8 1/2" x 11", Black, 25/Case
Mfr # JTH104
Zoro # G5721235
product price: $59.29
/pk 25, $2.37/ea
$59.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black
- Width 8 1/2"
- Seam Style Stitched
- Length 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # JTH104
- Zoro # G5721235
- UPC # 841436000130
- Country of Origin China
- Category Document Holders
Dimensions
Width | 8 1/2" |
Length | 11" |
Overall Height | 11 in |
Overall Width | 8 1/2 in |
Details
Item | Job Ticket Holder |
Material | Vinyl |
Color | Black |
Seam Style | Stitched |
Mounting Method | Hanging |
Description
Job Ticket Holder, Seam Style Stitched, Color Black, Clear, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Long Corrugated Boxes, 11" x 6" x 4", Kraft, 25/Bundle (11R191)
- BSC PREFERRED 6 x 5 x 5'' Corrugated Boxes, 25PK (S-4704)
- ROYLCO Crystal Color Stacking Blocks, PK50 (R60310)
- ZORO SELECT Shopping Bag Flat Bottom 1/6 BBL, Brown Pk500 (80079)
- PARTNERS BRAND Tray Counter Display Header Card, White, 10/Bundle (MDIS101H)
- PARTNERS BRAND Solid Black Job Ticket Holders, 11" x 14", Black, 25/Case (JTH118)
- PARTNERS BRAND Magnetic Job Ticket Holders, 9" x 12", Black, PK 25 (JTH140)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Back, 25/Case (JTH121)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Neon Yellow, 15/Case (JTH115YE)
- PARTNERS BRAND Tray Counter Display, 15 3/4" x 12" x 6", White, 10/Bundle (MDIS101)
- SAFCO Wood/Laminate Literature Sorter, 24 Sections, 39 1/4 x 11 3/4 x 16 3/8, Gray (9423GR)
- Partners Brand Document Holders