Shop All Document Holders
Partners Brand
Stitched Job Ticket Holders, 15" x 18", Black, 25/Case
Mfr # JTH109
Zoro # G5721278
Free Shipping & Returns
$150.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black
- Width 15"
- Length 18"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # JTH109
- Zoro # G5721278
- UPC # 841436000185
- Country of Origin China
- Category Document Holders
Dimensions
Width | 15" |
Length | 18" |
Details
Item | Job Ticket Holders,15x18",Black,PK25 |
Material | Vinyl |
Color | Black |
Description
Job Ticket Holders,15x18 In.,Black,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Numerical Index Tab 8-1/2 x 11", 151-175, PK25 (82189)
- CONSOLIDATED STAMP Automatic Numbering Machine, Automatic, Black (COS026138)
- PENTEL Pen, Writer, Rollerbl, 0.8, Bk, PK12 (R100A)
- MARSH Tan Spray Mark Over, Tan (30394)
- PARTNERS BRAND Stitched Dual Pocket Job Ticket Holders, 9" x 12", Black, 15/Case (JTH125)
- PARTNERS BRAND Solid Black Job Ticket Holders, 11" x 14", Black, 25/Case (JTH118)
- PARTNERS BRAND Stitched Job Ticket Holders, 4" x 6", Black, 25/Case (JTH101)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Back, 25/Case (JTH121)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Black, 25/Case (JTH105)
- PARTNERS BRAND Heavyweight Stitched Job Ticket Holders, 9" x 12", Black, 15/Case (JTH150)
- C-LINE PRODUCTS Holder, Open Side, 9x12, Clear, PK25 (49912)
- Partners Brand Document Holders