Shop All Document Holders
Partners Brand
Stitched Job Ticket Holders, 12" x 15", Black, 25/Case
Mfr # JTH108
Zoro # G5721296
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black
- Width 12"
- Length 15"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # JTH108
- Zoro # G5721296
- UPC # 841436000178
- Country of Origin China
- Category Document Holders
Dimensions
Width | 12" |
Length | 15" |
Details
Item | Job Ticket Holders,12x15",Black,PK25 |
Material | Vinyl |
Color | Black |
Description
Job Ticket Holders,12x15 In.,Black,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Literature Mailers, 15 1/8" x 11 1/8" x 3", White, 50/Bundle (55VL09)
- XEROX Toner Cartridge, 2500 Page, Magenta (106R01595)
- STAEDTLER Vellum Pad, 16 lb., 50 Sheets, 8-1/2x11in 0 (946T811)
- TAPECASE Carton Tape, Paper, Brown/Red, 3Inx450Ft (15C804)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Back, 25/Case (JTH121)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Neon Red, 15/Case (JTH115RD)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Black, 25/Case (JTH105)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Neon Green, 15/Case (JTH115GN)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Neon Yellow, 15/Case (JTH115YE)
- PARTNERS BRAND Tray Counter Display, 15 3/4" x 12" x 6", White, 10/Bundle (MDIS101)
- C-LINE Page Protector, Poly, Clear, 11x8.5", PK100 (62027)
- Partners Brand Document Holders