Shop All Document Holders
Partners Brand
Stitched Job Ticket Holders, 11" x 8 1/2", Black, 25/Case
Mfr # JTH117
Zoro # G2297318
product price: $76.99
/pk 25, $3.08/ea
Free Shipping & Returns
$76.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black
- Width 11"
- Length 8 1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # JTH117
- Zoro # G2297318
- UPC # 848109047386
- Country of Origin China
- Category Document Holders
Dimensions
Width | 11" |
Length | 8 1/2" |
Details
Item | Stitched Job Tkt Holders,11"x8-1/2",Package Quantity 25 |
Material | Vinyl |
Color | Black |
Description
Stitched Job Tkt Holders,11 In.x8-1/2 In.,Package Quantity 25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BORDETTE Border, 2.25""X50', Orange (PAC37104)
- COSCO Pre-Inked Stamps, Red, 0.35 oz. (038791)
- UNIVERSAL Standard Sheet Protector, Standard, 8 1/2 x 11, Clear, PK100 (UNV21121)
- ZORO SELECT Blank Shipping Tag, Paper, Green, PK1000 (61KT71)
- PARTNERS BRAND Stitched Dual Pocket Job Ticket Holders, 9" x 12", Black, 15/Case (JTH125)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Back, 25/Case (JTH121)
- PARTNERS BRAND Stitched Job Ticket Holders, 4" x 6", Black, 25/Case (JTH101)
- PARTNERS BRAND Solid Black Job Ticket Holders, 11" x 14", Black, 25/Case (JTH118)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Neon Green, 15/Case (JTH115GN)
- PARTNERS BRAND Stitched Job Ticket Holders, Long Side Opening , 12" x 9", Black, 25/Case (JTH120)
- C-LINE PRODUCTS Magnetic Back Ticket Holder, Vinyl, 9"x12", 15/BX, CL 15PK (CLI83912)
- Partners Brand Document Holders