Shop All Document Holders
Partners Brand
Stitched Job Ticket Holders, 11" x 17", Black, 25/Case
Mfr # JTH107
Zoro # G5721305
product price: $109.99
/pk 25, $4.40/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black
- Width 11"
- Length 17"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # JTH107
- Zoro # G5721305
- UPC # 841436000161
- Country of Origin China
- Category Document Holders
Dimensions
Width | 11" |
Length | 17" |
Details
Item | Job Ticket Holders,11x17",Black,PK25 |
Material | Vinyl |
Color | Black |
Description
Job Ticket Holders,11x17 In.,Black,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Industrial Marker, Medium Tip, Black Color Family, Ink (44404)
- GLOBAL INDUSTRIAL Medical Chart Hanging Wall File Holder, 20 Pockets, Gray (806409)
- QUARTET 16"x16" Magnetic Whiteboard, Aluminum Frame (M1616)
- SMEAD Hanging File Folder, FasTab, Yellow, PK20 (64097)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Black, 25/Case (JTH105)
- PARTNERS BRAND Heavyweight Stitched Job Ticket Holders, 9" x 12", Black, 15/Case (JTH150)
- PARTNERS BRAND Tray Counter Display Header Card, White, 10/Bundle (MDIS101H)
- PARTNERS BRAND Magnetic Job Ticket Holders, 9" x 12", Black, PK 25 (JTH140)
- PARTNERS BRAND Stitched Job Ticket Holders, 8 1/2" x 11", Black, 25/Case (JTH104)
- PARTNERS BRAND Solid Black Job Ticket Holders, 11" x 14", Black, 25/Case (JTH118)
- C-LINE PRODUCTS Holder, Shop Ticket, 2 Sides, 11x14, PK25 (46114)
- Partners Brand Document Holders