Shop All Document Holders
Partners Brand
Stitched Job Ticket Holders, 11" x 14", Black, 25/Case
Mfr # JTH106
Zoro # G5721311
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black
- Width 11"
- Length 14"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # JTH106
- Zoro # G5721311
- UPC # 841436000154
- Country of Origin China
- Category Document Holders
Dimensions
Width | 11" |
Length | 14" |
Details
Item | Job Ticket Holders,11x14",Black,PK25 |
Material | Vinyl |
Color | Black |
Description
Job Ticket Holders,11x14 In.,Black,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 7" x 5" Vacuum Sealer Bags, 3 mil, Clear (3CUC8)
- ZORO SELECT Foam Cord, 100 ft. L, 3/16" dia., Black (ZUSA287187-100)
- AVERY DENNISON Write & Erase Index Dividers 8-1/2 x 11", 8 Tab, Multicolor (23079)
- MASTERVISION Magnetic Strip Roll, 1" H, 50 ft. L (FM2018)
- PARTNERS BRAND Solid Black Job Ticket Holders, 11" x 14", Black, 25/Case (JTH118)
- PARTNERS BRAND Stitched Job Ticket Holders, Long Side Opening , 12" x 9", Black, 25/Case (JTH120)
- PARTNERS BRAND Magnetic Job Ticket Holders, 9" x 12", Black, PK 25 (JTH140)
- PARTNERS BRAND Stitched Job Ticket Holders, 4" x 6", Black, 25/Case (JTH101)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Back, 25/Case (JTH121)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Neon Yellow, 15/Case (JTH115YE)
- C-LINE PRODUCTS X-Ray Jackets, 19 x 14-1/4", PK25 (56247)
- Partners Brand Document Holders