Shop All Document Holders
Partners Brand
Stitched Dual Pocket Job Ticket Holders, 9" x 12", Black, 15/Case
Mfr # JTH125
Zoro # G5417225
product price: $77.29
/pk 15, $5.15/ea
Free Shipping & Returns
$77.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black
- Width 9"
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # JTH125
- Zoro # G5417225
- UPC # 841436000307
- Country of Origin China
- Category Document Holders
Dimensions
Width | 9" |
Length | 12" |
Details
Item | Dual Pocket Job Ticket Holders,9x12,PK15 |
Material | Vinyl |
Color | Black |
Description
Dual Pocket Job Ticket Holders,9x12,PK15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Digital Compact Bench Scale 30 lb./15kg Capacity (R31P15)
- TAPE LOGIC Tape Logic® Labels, "Top Load Only", 3" x 5", Fluorescent Red, 500/Roll (DL2681)
- CRAYOLA Dry Erase Washable Crayons, Vibrant Colors, PK48 (BIN985200)
- ZORO SELECT Natura Kraft Paper 30" x 720 ft., 50 lb. Basis Weight (5PGN8)
- PARTNERS BRAND Stitched Job Ticket Holders, 11" x 17", Black, 25/Case (JTH107)
- PARTNERS BRAND Solid Black Job Ticket Holders, 11" x 14", Black, 25/Case (JTH118)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Back, 25/Case (JTH121)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Neon Red, 15/Case (JTH115RD)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Black, 25/Case (JTH105)
- PARTNERS BRAND Magnetic Job Ticket Holders, 9" x 12", Black, PK 25 (JTH140)
- TARIFOLD Swing Arm, for W291/TW271 (DA1)
- Partners Brand Document Holders