Shop All Document Holders
Partners Brand
Stitched Deluxe Job Ticket Holders, 9" x 12", Black, 15/Case
Mfr # JTH123
Zoro # G5417286
product price: $70.65
/pk 15, $4.71/ea
$70.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Black
- Width 9"
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # JTH123
- Zoro # G5417286
- UPC # 841436000284
- Country of Origin China
- Category Document Holders
Dimensions
Width | 9" |
Length | 12" |
Details
Item | Job Ticket Holders,9x12",Black,PK15 |
Material | Vinyl |
Color | Black |
Description
Job Ticket Holders,9x12 In.,Black,PK15, Package Quantity 15
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Self-Adhesive Removable Color-Coding Labels, 0.75" dia., Green, PK1008 (UNV40115)
- ZORO SELECT T-Shirt Bags, White, 19 In. L, PK2000 (5DUP2)
- WESTCO EDUCATIONAL PRODUCTS Jumbo Egg Shakers, PK10 (SH90035)
- PARTNERS BRAND Steel Strapping Seals, Open/Snap On Regular Duty, 3/4", Silver, 5000/Case (SS34OPEN)
- PARTNERS BRAND Stitched Job Ticket Holders, Long Side Opening , 12" x 9", Black, 25/Case (JTH120)
- PARTNERS BRAND Magnetic Job Ticket Holders, 9" x 12", Black, PK 25 (JTH140)
- PARTNERS BRAND Stitched Job Ticket Holders, 8 1/2" x 11", Black, 25/Case (JTH104)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Neon Blue, 15/Case (JTH115BE)
- PARTNERS BRAND Tray Counter Display Header Card, White, 10/Bundle (MDIS101H)
- PARTNERS BRAND Tray Counter Display, 15 3/4" x 12" x 6", White, 10/Bundle (MDIS101)
- BUSINESS SOURCE Protector, Sheet, Standrd, Clr 4PK (BSN32357)
- Partners Brand Document Holders