Shop All Document Holders
Partners Brand
Stitched Assortment Pack Job Ticket Holders, 9" x 12", Assorted Colors, 25/Case
Mfr # JTH122
Zoro # G4928449
product price: $99.99
/pk 25, $4.00/ea
Free Shipping & Returns
$99.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Vinyl
- Color Assorted
- Width 9"
- Length 12"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # JTH122
- Zoro # G4928449
- UPC # 841436000277
- Country of Origin China
- Category Document Holders
Dimensions
Width | 9" |
Length | 12" |
Details
Item | Assorted Job Ticket Holders,9x12",PK25 |
Material | Vinyl |
Color | Assorted |
Description
Assorted Job Ticket Holders,9x12 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRADY Laser Printer Labels, 3 W x 0.375 H, PK50 (LAT-12-747-2.5)
- POST-IT Pad, Post-It, 1.5"X2", Pst, PK24 (653-24APVAD)
- SHARPIE Red Permanent Marker, Chisel Tip, 12 PK (38202)
- PARTNERS BRAND Newsprint Roll, 30#, 24" x 1,440', White, 1 Roll (NP2490)
- PARTNERS BRAND Stitched Job Ticket Holders, 11" x 17", Black, 25/Case (JTH107)
- PARTNERS BRAND Solid Black Job Ticket Holders, 11" x 14", Black, 25/Case (JTH118)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Back, 25/Case (JTH121)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Neon Red, 15/Case (JTH115RD)
- PARTNERS BRAND Tray Counter Display Header Card, White, 10/Bundle (MDIS101H)
- PARTNERS BRAND Stitched Job Ticket Holders, 9" x 12", Neon Green, 15/Case (JTH115GN)
- AVERY DENNISON Avery Sheet Protector, 8-1/2inW x 11inH, Clear, 30/PK (74082)
- Partners Brand Document Holders