Shop All Louvered Panels & Racks
Partners Brand
Steel Wall Mounted Panel Rack, 36" W x 19" H, Gray
Mfr # BINR3619P
Zoro # G5424091
product price: $94.49
/ea
Free Shipping & Returns
$94.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Width 36"
- Overall Height 19"
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINR3619P
- Zoro # G5424091
- UPC # 848109001524
- Country of Origin China
- Category Louvered Panels & Racks
Dimensions
Overall Width | 36" |
Overall Height | 19" |
Details
Color | Gray |
Material | Steel |
Item | Wall Mounted Panel Rack |
Description
Wall Mounted Panel Rack,18 In.x19 In.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO Starter Bulk Storage Rack, 24 in D, 60 in W, 3 Shelves (6940)
- NASHVILLE WIRE Pallet Rack Decking, Steel Wire, 58 in W, 48 in D, Gray, Powder Coated Finish, Gauge: 4 (D4858EA4A2)
- TECHNIBILT SHELVING SYSTEMS Label Holder, 3-Position, Blue, 24 (LH24BLUE)
- AKRO-MILS Divider Box, Red, Industrial Grade Polymer, 16 1/2 in L, 10 7/8 in W, 6 in H (33166RED)
- PARTNERS BRAND Steel Wall Mounted Panel Rack, 36" W x 61" H, Gray (BINR3661P)
- PARTNERS BRAND Steel Floor Rack Bin Organizer, 12 1/2" W x 66" H, Gray (BINR3666)
- PARTNERS BRAND Steel Bench Rack Bin, 8" W x 19" H, Gray (BINR3619)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 27 in W x 1/4 in D x 21 in H, Gray (QBR-2721-210-24YL)
- QUANTUM STORAGE SYSTEMS Steel Louvered Floor Rack, 36 in W x 12 in D x 66 in H, Gray (QSS-3666H)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 27 in W x 1/4 in D x 21 in H, Gray (QLP-2721)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1/4 in D x 20 in H, Gray (QLP-3619-220-32CL)
- Partners Brand Bin Racks