Shop All Louvered Panels & Racks
Partners Brand
Steel Wall Mounted Panel Rack, 18" W x 19" H, Gray
Mfr # BINR1819P
Zoro # G5424076
product price: $61.15
/ea
$61.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 19"
- Overall Width 18"
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINR1819P
- Zoro # G5424076
- UPC # 848109001517
- Country of Origin China
- Category Louvered Panels & Racks
Dimensions
Overall Height | 19" |
Overall Width | 18" |
Details
Color | Gray |
Material | Steel |
Item | Wall Mounted Panel Rack |
Description
Wall Mounted Panel Rack,18 In.x19 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Structural Pipe Fitting, Single-Swivel Socket, Cast Iron, 1 in Pipe Size, 50000 lb Tensile Strength (4NXT1)
- LITTLE GIANT Heavy Duty Cabinet Workbench, Steel, 72 in W, 34 in Height (WWC-3672)
- GLOBAL INDUSTRIAL Hang & Stack Storage Bin, Plastic, 4 in H, Blue (269688BL)
- ECONOCO 22-3/8''x15-3/4'' Deep Shelf, Dark Brown, For Pipeline Wall Units, 2PK (PSORSLF24-MLBN)
- PARTNERS BRAND Steel Bench Rack Bin, 8" W x 19" H, Gray (BINR3619)
- PARTNERS BRAND Steel Wall Mounted Panel Rack, 36" W x 61" H, Gray (BINR3661P)
- PARTNERS BRAND Steel Wall Mounted Panel Rack, 36" W x 19" H, Gray (BINR3619P)
- PARTNERS BRAND Steel Floor Rack Bin Organizer, 12 1/2" W x 66" H, Gray (BINR3666)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 36 in W x 1/4 in D x 20 in H, Gray (QBR-3619-210-32RD)
- AKRO-MILS Steel Louvered Floor Rack, 36 in W x 17 in D x 75 in H, Gray (30651)
- GLOBAL INDUSTRIAL Steel 36 in W x 61 in H, Gray (239958)
- Partners Brand Louvered Panels & Racks