Shop All Steel Strapping
Partners Brand
Steel Strapping Tensioner, Economy, 3/8" - 3/4", Black, 1/Each
Mfr # SST12
Zoro # G6594668
product price: $268.99
/ea
Free Shipping & Returns
$268.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/8" - 3/4"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SST12
- Zoro # G6594668
- UPC # 841436045360
- Country of Origin United States
- Category Steel Strapping
Dimensions
Width | 3/8" - 3/4" |
Details
Item | Steel Strapping Tensioner,3/8"3/4" |
Material | Steel |
Description
Steel Strapping Tensioner,3/8 In.3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Post-It Dry Erase Surface 8Ft X 4Ft (DEF8X4)
- UNIVERSAL Moving and Storage Packing Tape, 3 in. Core, 1.88 in. x 54.6 yd, Clear, 6PK (UNV33102)
- MOOLAH 1000 Count Preformed Dime Coin Wrappers (7291010)
- ZORO SELECT 8-1/2 x 12" Writing Pad Holder (00552)
- PARTNERS BRAND High Tensile Steel Strapping, 3/4" x .025 Gauge x 1,570', Black, 100 Lbs./Coil (SS34025HT)
- PARTNERS BRAND High Tensile Steel Strapping, 3/4" x .020 Gauge x 1,960', Black, 100 Lbs./Coil (SS34020HT)
- PARTNERS BRAND High Tensile Steel Strapping, 1 1/4" x .029 Gauge x 810', Black, 100 Lbs./Coil (SS114029HT)
- PARTNERS BRAND Regular-Duty Steel Strapping, 1/2" x .020 Gauge x 2,940', Black, 100Lbs./Coil (SS12020)
- PARTNERS BRAND High Tensile Steel Strapping, 1/2" x .023 Gauge x 2,560', Black, 100 Lbs./Coil (SS12023HT)
- PARTNERS BRAND Portable Steel Coils, 300' x 3/4", Black, 1/Coil (SS34023P)
- IDL PACKAGING 3/4" Basic Steel Strapping Kit, 200 Ft. Tensioner/Sealer/Cutter (B.SSK.34.200)
- Partners Brand Steel Strapping