Shop All Steel Strapping
Partners Brand
Steel Strapping Tensioner, Deluxe, 3/4" - 1 1/4", Black, 1/Each
Mfr # SST14
Zoro # G6594677
product price: $666.99
/ea
Free Shipping & Returns
$666.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3/4" - 1 1/4"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SST14
- Zoro # G6594677
- UPC # 841436045384
- Country of Origin United States
- Category Steel Strapping
Dimensions
Width | 3/4" - 1 1/4" |
Details
Item | Steel Strapping Tensioner,3/4"1 1/4" |
Material | Steel |
Description
Steel Strapping Tensioner,3/4 In.1 1/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEXMARK Ultra High Yield Black Toner Cartridge 25K (56F1U00)
- GHENT Fabric Bulletin Board 47-3/4x47-3/4" (IMM44ESPF93)
- QUARTET 48"x72" Magnetic Porcelain Whiteboard, Aluminum Frame (2547)
- SALSBURY INDUSTRIES Roadside Mailbox, Black, Powder Coated, 1 Doors, Pedestal, Aluminum (4325BLK)
- PARTNERS BRAND Regular-Duty Steel Strapping, 3/4" x .020 Gauge x 1,960', Black, 100Lbs./Coil (SS34020)
- PARTNERS BRAND Regular-Duty Steel Strapping, 1/2" x .020 Gauge x 2,940', Black, 100Lbs./Coil (SS12020)
- PARTNERS BRAND High Tensile Steel Strapping, 1 1/4" x .029 Gauge x 810', Black, 100 Lbs./Coil (SS114029HT)
- PARTNERS BRAND High Tensile Steel Strapping, 1/2" x .023 Gauge x 2,560', Black, 100 Lbs./Coil (SS12023HT)
- PARTNERS BRAND Regular-Duty Steel Strapping, 5/8" x .023 Gauge x 2,050', Black, 100Lbs./Coil (SS58023)
- PARTNERS BRAND Portable Steel Coils, 300' x 3/4", Black, 1/Coil (SS34023P)
- PARTNERS BRAND High Tensile Steel Strapping, 1 1/4" x .031 Gauge x 760', Black, 100 Lbs./Coil (SS114031HT)
- Partners Brand Strapping