Shop All Steel Strapping Seals
Partners Brand
Steel Strapping Seals, Open/Snap On Regular Duty, 3/4", Silver, 5000/Case
Mfr # SS34OPEN
Zoro # G6624698
product price: $320.99
/pk 5000, $0.06/ea
Free Shipping & Returns
$320.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material .020 Steel
- Length 1"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SS34OPEN
- Zoro # G6624698
- UPC # 841436040327
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Length | 1" |
Details
Item | Strap Seal,Steel,Open Reg,3/4 ft.,PK5000 |
Material | .020 Steel |
Color | Silver |
Description
Strap Seal,Steel,Open Reg,3/4 ft.,PK5000, Package Quantity 5000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Suggestion Box, Steel, Gray, 3 in. D (2KEK1)
- PILOT Pen, Gel, P700, 0.7Mm, Pe, PK12 (38621)
- ZORO SELECT Corrugated Boxes, 15" x 10" x 14", Kraft, 25/Bundle (11A724)
- BOSTITCH Stapler, Dsk, Classic, Full, Black (B515BLACK)
- PARTNERS BRAND Industrial Poly Strapping Sealer, 5/8", Silver, 1/Each (PST1058)
- PARTNERS BRAND Metal Poly Strapping Seals, Open/Snap On, 1/2", Silver, 2500/Case (PS12SEAL)
- PARTNERS BRAND Signode® Sandpaper Open/Snap On Metal Poly Strapping Seal, 1/2", 1000/Case (PS12SAND)
- PARTNERS BRAND Steel Strapping Seals, Closed/Thread On Heavy Duty, 1 1/4", Silver, 1000/Case (SSHD114SEAL)
- PARTNERS BRAND Single Notch Steel Strapping Sealer, 5/8", Black, 1/Case (SST11258)
- PARTNERS BRAND Metal Poly Strapping Seals, Open/Snap On, 1/2', Silver, 1000/Case (PS1210SEAL)
- ZORO SELECT Strapping Seal, 3/4 In., Open, PK200 (3CTV6)
- Partners Brand Steel Strapping Seals