Shop All Steel Strapping Seals
Partners Brand
Steel Strapping Seals, Open/Snap On Heavy Duty, 3/4", Silver, 1000/Case
Mfr # SSHD34OPEN
Zoro # G6624716
product price: $153.99
/pk 1000, $0.15/ea
Free Shipping & Returns
$153.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material .031 Steel
- Length 2"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SSHD34OPEN
- Zoro # G6624716
- UPC # 841436040365
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Length | 2" |
Details
Item | Strap Seal,Steel,Open HD,3/4 ft.,PK1000 |
Material | .031 Steel |
Color | Silver |
Description
Strap Seal,Steel,Open HD,3/4 ft.,PK1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COIN-TAINER Tubular Coin Wrapper, Quarter, PK1000 (2160600D16)
- SCHOOL SMART ENVELOPE INTER DEPARTMENT 10X13 BOX OF 100 PK (85057)
- ENCORE PACKAGING Paper/Poly Dispenser, Vertical, 48" (EP-5960-48)
- SUPERIOR TOOL C.H. Hanson 4.5 in. L Lumber Crayon Red 1 pc (10382)
- PARTNERS BRAND Industrial Poly Strapping Sealer, 5/8", Silver, 1/Each (PST1058)
- PARTNERS BRAND Signode® Sandpaper Open/Snap On Metal Poly Strapping Seal, 1/2", 1000/Case (PS12SAND)
- PARTNERS BRAND Metal Poly Strapping Seals, Open/Snap On, 5/8', Silver, 1000/Case (PS5810SEAL)
- PARTNERS BRAND Metal Poly Strapping Seals, Open/Snap On, 1/2', Silver, 1000/Case (PS1210SEAL)
- PARTNERS BRAND Steel Strapping Seals, Closed/Thread On Heavy Duty, 1 1/4", Silver, 1000/Case (SSHD114SEAL)
- PARTNERS BRAND Metal Poly Strapping Seals, Open/Snap On, 1/2", Silver, 2500/Case (PS12SEAL)
- PAC STRAPPING PRODUCTS Pac Strapping Regular Duty Snap On Steel Strapping Seals, 3/4" Strap Width, Silver, Pack of 2500 (OST68C)
- Partners Brand Strapping