Shop All Steel Strapping Seals
Partners Brand
Steel Strapping Seals, Closed/Thread On Regular Duty, 5/8", Silver, 5000/Case
Mfr # SS58SEAL
Zoro # G6624731
product price: $359.99
/pk 5000, $0.07/ea
Free Shipping & Returns
$359.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material .020 Steel
- Length 1"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SS58SEAL
- Zoro # G6624731
- UPC # 841436040341
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Length | 1" |
Details
Item | Strap Seal,Steel,Closed Reg,5/8ft,PK5000 |
Material | .020 Steel |
Color | Silver |
Description
Strap Seal,Steel,Closed Reg,5/8ft,PK5000, Package Quantity 5000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEBRA PEN Retractable Ballpoint Pen, Fine 0.7 mm, Black (27111)
- PARTNERS BRAND Blown Hand Stretch Film, 18" x 70 Gauge x 1500', Clear, 4/Case (SF187)
- BRADY Magnetic Strip, 4in. L x 1in. W, PK10 (58301)
- PARTNERS BRAND Corrugated Mailers, 9" x 4" x 3", Kraft, 50/Bundle (M943K)
- PARTNERS BRAND Industrial Poly Strapping Sealer, 5/8", Silver, 1/Each (PST1058)
- PARTNERS BRAND Metal Poly Strapping Seals, Open/Snap On, 1/2', Silver, 1000/Case (PS1210SEAL)
- PARTNERS BRAND Signode® Sandpaper Open/Snap On Metal Poly Strapping Seal, 1/2", 1000/Case (PS12SAND)
- PARTNERS BRAND Steel Strapping Seals, Closed/Thread On Heavy Duty, 1 1/4", Silver, 1000/Case (SSHD114SEAL)
- PARTNERS BRAND Metal Poly Strapping Seals, Open/Snap On, 1/2", Silver, 2500/Case (PS12SEAL)
- PARTNERS BRAND Single Notch Steel Strapping Sealer, 5/8", Black, 1/Case (SST11258)
- ZORO SELECT Strapping Seal, Galvanized, PK2500 (52YU63)
- Partners Brand Strapping