Shop All Steel Strapping Seals
Partners Brand
Steel Strapping Seals, Closed/Thread On Regular Duty, 1/2", Silver, 5000/Case
Mfr # SS12SEAL
Zoro # G6624759
product price: $308.99
/pk 5000, $0.06/ea
Free Shipping & Returns
$308.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material .020 Steel
- Length 1"
- Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SS12SEAL
- Zoro # G6624759
- UPC # 841436040334
- Country of Origin United States
- Category Steel Strapping Seals
Dimensions
Length | 1" |
Details
Item | Strap Seal,Steel,Closed Reg,1/2ft,PK5000 |
Material | .020 Steel |
Color | Silver |
Description
Strap Seal,Steel,Closed Reg,1/2ft,PK5000, Package Quantity 5000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYKEM Paint Marker, Medium Tip, Blue Color Family, Paint (84001)
- PENDAFLEX Plastic Sorter, 0-30,000, 2-1/2"x23-1/4"x3/4", Taupe/Brown (PFX40652)
- 2000 PLUS Two-Color Date Stamp, Received, Blue/Red (011034)
- LABELMASTER GHS Mini Exclamation Mark Labels, Pk500 (MLGHIS7)
- PARTNERS BRAND Industrial Poly Strapping Sealer, 5/8", Silver, 1/Each (PST1058)
- PARTNERS BRAND Metal Poly Strapping Seals, Open/Snap On, 5/8', Silver, 1000/Case (PS5810SEAL)
- PARTNERS BRAND Steel Strapping Seals, Closed/Thread On Heavy Duty, 1 1/4", Silver, 1000/Case (SSHD114SEAL)
- PARTNERS BRAND Signode® Sandpaper Open/Snap On Metal Poly Strapping Seal, 1/2", 1000/Case (PS12SAND)
- PARTNERS BRAND Metal Poly Strapping Seals, Open/Snap On, 1/2', Silver, 1000/Case (PS1210SEAL)
- PARTNERS BRAND Single Notch Steel Strapping Sealer, 5/8", Black, 1/Case (SST11258)
- ENCORE PACKAGING Seals, Push-On, 3/8", PK2500 (S38PO2)
- Partners Brand Strapping