Shop All Strapping Equipment
Partners Brand
Steel Strapping Sealers, .75", Black
Mfr # SST1134
Zoro # G5014628
product price: $134.99
/ea
Free Shipping & Returns
$134.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Strapping Width 3/4"
- Weight 2.86
- Material Steel
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SST1134
- Zoro # G5014628
- UPC # 841436045414
- Country of Origin United States
- Category Strapping Equipment
Dimensions
For Strapping Width | 3/4" |
Details
Item | Double Notch Steel Strap Seal,3/4" |
Weight | 2.86 |
Material | Steel |
Color | Black |
Description
Double Notch Steel Strap Seal,3/4 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LABELMASTER Heavy Label, Paper 2"x8", Write, Pk500 (HVY501)
- UNIVERSAL 1-1/3" x 4" White Permanent Label, Pk1400 (UNV80106)
- PANDUIT Adhesive Laser/Ink Jet Label, PK5000 (LJSL2-Y3-5)
- AVERY Durable Water-Resistant Wraparound Labels, 3 1/4 x 7 3/4, PK16 (22835)
- PARTNERS BRAND Double Notch Steel Strapping Sealer, 3/4", Black/Red, 1/Case (SST11534)
- PARTNERS BRAND Deluxe Poly Strapping Sealer, 5/8", Silver, 1/Each (PST4058)
- PARTNERS BRAND Poly Strapping Tensioners, 1/2" - 3/4", Green, 1/Each (PST30)
- PARTNERS BRAND Single Notch Steel Strapping Sealer, 1 1/4", Black, 1/Case (SST30114)
- PARTNERS BRAND Double Notch Steel Strapping Sealer, 1/2", Black, 1/Case (SST1112)
- PARTNERS BRAND Deluxe Poly Strapping Tensioner, 1/2" - 3/4", Silver, 1/Each (PST38)
- ENCORE PACKAGING Front Action Sealer, Standard Duty, 1/2" (EP-1820-12)
- Partners Brand Strapping