Shop All Steel Strapping
Partners Brand
Steel Strapping Combo Tool, 5/8", 1/Each
Mfr # SST3858
Zoro # G6594686
product price: $14,611.99
/ea
Free Shipping & Returns
$14,611.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5/8"
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # SST3858
- Zoro # G6594686
- UPC # 841436076043
- Country of Origin United States
- Category Steel Strapping
Dimensions
Width | 5/8" |
Details
Item | Steel Strapping,Combo Tool,5/8" |
Material | Steel |
Description
Steel Strapping,Combo Tool,5/8 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CANON MP49-DII 14-Digit Desktop Calculator, Black/Red Print, 4.8 Lines/Sec (8708B001)
- MARKAL Paint Marker, Medium Tip, White Color Family, Paint (96820)
- BUSINESS SOURCE Business Source BSN20862 Laminating Pouch; Ltr; 5Mil; 9 in. x 11.5 in.; 100-BX; Clear (BSN20862)
- SCHNEIDER ELECTRIC Slider Edge XB Pastel Ballpoint Pens w/Stand, Stick, Extra-Bold 1.4 mm, 8 Assorted Ink/Barrel Colors (152289)
- PARTNERS BRAND High Tensile Steel Strapping, 1/2" x .023 Gauge x 2,560', Black, 100 Lbs./Coil (SS12023HT)
- PARTNERS BRAND Regular-Duty Steel Strapping, 1/2" x .020 Gauge x 2,940', Black, 100Lbs./Coil (SS12020)
- PARTNERS BRAND High Tensile Steel Strapping, 3/4" x .025 Gauge x 1,570', Black, 100 Lbs./Coil (SS34025HT)
- PARTNERS BRAND High Tensile Steel Strapping, 1 1/4" x .031 Gauge x 760', Black, 100 Lbs./Coil (SS114031HT)
- PARTNERS BRAND Regular-Duty Steel Strapping, 1/2" x .023 Gauge x 2,560', Black, 100Lbs./Coil (SS12023)
- PARTNERS BRAND Steel Strapping Tensioner, Deluxe, 3/4" - 1 1/4", Black, 1/Each (SST14)
- ZORO SELECT Band Clamp, SS, 1/2 in W, 20 in L (BFWE-E0820-020-U)
- Partners Brand Strapping