Shop All Louvered Panels & Racks
Partners Brand
Steel Floor Rack Bin Organizer, 12 1/2" W x 66" H, Gray
Mfr # BINR3666
Zoro # G6255168
product price: $966.99
/ea
Free Shipping & Returns
$966.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 66"
- Overall Width 12 1/2"
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINR3666
- Zoro # G6255168
- UPC # 651588034019
- Country of Origin United States
- Category Louvered Panels & Racks
Dimensions
Overall Height | 66" |
Overall Width | 12 1/2" |
Details
Color | Gray |
Material | Steel |
Item | Floor Rack Bin Organizer |
Description
Floor Rack Bin Organizer,36x12.5x66 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHUTER Flip Out Parts Bin, 8 (1010017)
- HALLOWELL Wardrobe Locker, 12 in W, 18 in D, 72 in H, (1) Wide, (3) Openings, Red/Black (U1282-3MR)
- QUANTUM STORAGE SYSTEMS 100 lb Storage Bin, Polypropylene/Polyethylene, 8 1/4 in W, 9 in H, Blue, 23 7/8 in L (QUS951BL)
- METRO Wire Shelf 18"x36", Chrome Plated (1836NC)
- PARTNERS BRAND Steel Bench Rack Bin, 8" W x 19" H, Gray (BINR3619)
- PARTNERS BRAND Steel Wall Mounted Panel Rack, 36" W x 19" H, Gray (BINR3619P)
- PARTNERS BRAND Steel Wall Mounted Panel Rack, 36" W x 61" H, Gray (BINR3661P)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1 in D x 61 in H, Gray (QLP-3661-220-120CL)
- QUANTUM STORAGE SYSTEMS Steel Mobile Louvered Floor Rack, 36 in W x 24 in D x 72 in H, Gray (QMD-36H-230RD)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 18 in W x 1/4 in D x 20 in H, Gray (QLP-1819-220-16RD)
- GLOBAL INDUSTRIAL Steel 33 in W x 12 D x 21 in H, Gray (235CP5)
- Partners Brand Louvered Panels & Racks