Shop All Louvered Panels & Racks
Partners Brand
Steel Bench Rack Bin, 8" W x 19" H, Gray
Mfr # BINR3619
Zoro # G4928099
product price: $182.99
/ea
Free Shipping & Returns
$182.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 19"
- Overall Width 8"
- Color Gray
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BINR3619
- Zoro # G4928099
- UPC # 651588015636
- Country of Origin United States
- Category Louvered Panels & Racks
Dimensions
Overall Height | 19" |
Overall Width | 8" |
Details
Color | Gray |
Material | Steel |
Item | Bench Rack Bin |
Description
Bench Rack B In. Organizer,36x8x19 In.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURHAM MFG Drawer Bin Cabinet with Prime Cold Rolled Steel, 33 3/4 in W x 21 in H x 12 1/4 in D (034-95)
- QUANTUM STORAGE SYSTEMS 175 lb Storage Bin, Polypropylene, 16 1/2 in W, 17 1/2 in H, 41 7/8 in L, Gray (QRB166GY)
- 80/20 Framing Extrusion, T-Slotted, 15 Series (1530-48)
- LEWISBINS 40 lb Hang & Stack Storage Bin, Plastic, 8 1/4 in W, 9 in H, 18 in L, Red (PB1808-9 Red)
- PARTNERS BRAND Steel Wall Mounted Panel Rack, 36" W x 61" H, Gray (BINR3661P)
- PARTNERS BRAND Steel Wall Mounted Panel Rack, 36" W x 19" H, Gray (BINR3619P)
- PARTNERS BRAND Steel Floor Rack Bin Organizer, 12 1/2" W x 66" H, Gray (BINR3666)
- QUANTUM STORAGE SYSTEMS Steel Louvered Bench Rack, 36 in W x 1/4 in D x 20 in H, Gray (QBR-3619-210-32RD)
- BOTT LTD Bott - Freestanding Toolboard, Single-Sided Louvered Panel, 20"W, 4 Panel, Starter (798852)
- GLOBAL INDUSTRIAL Steel 48 in W x 61 in H, Gray (239960)
- QUANTUM STORAGE SYSTEMS Steel Louvered Panel, 36 in W x 1 in D x 61 in H, Gray (QLP-3661-230-60CL)
- Partners Brand Bin Racks