Shop All Packing Paper
Partners Brand
Steak Paper Sheets, 8" x 30", Black, 1000/Case
Mfr # SPS0830B
Zoro # G2297403
Free Shipping & Returns
$195.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basis Weight 22.7
- Width 8"
- Color Black
- Length 30"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # SPS0830B
- Zoro # G2297403
- UPC # 848109042473
- Country of Origin United States
- Category Packing Paper
Dimensions
Width | 8" |
Length | 30" |
Details
Item | Steak Paper Sheets,8x30",Package Quantity 1000 |
Basis Weight | 22.7 |
Color | Black |
Description
Steak Paper Sheets,8x30 In.,Package Quantity 1000, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Folded Paper Handle Bag Flat Bottom 1/7 BBL, Pk300 (88191)
- GOODWRAPPERS Hand Stretch Wrap 20" x 1000 ft., Cast Style, White (15A848)
- UNIVERSAL High-Volume Mediumweight Wrapping Paper Roll, 40 lb Wrapping Weight Stock, 24 in. x 900 ft, Brown (UFS1300022)
- CANON Ink 6513B011 (CLI-251), Black/Cyan/Gray/Magenta/Yellow, PK5 (6513B011)
- PARTNERS BRAND Corrugated Sheets, 40" x 40", White, 5/Bundle (SP4040W)
- PARTNERS BRAND Economy Tissue Paper, 24" x 36", White, 2880/Case (T12436)
- PARTNERS BRAND VCI Paper, Industrial Rolls, 35#, 36" x 200 yds., Kraft, 1/Roll (VCI3635)
- PARTNERS BRAND Top Sheeting, 1.5 Mil, 60" x 60", Clear, 250/Case (PC91)
- PARTNERS BRAND Newsprint Sheets, 36" x 48", White, 415/Case (NP3630)
- PARTNERS BRAND Tissue Paper, Gift Grade, 20" x 30", Parade Blue, 480/Case (T2030C)
- BSC PREFERRED 20 x 30'' - Newsprint Sheets, 1200PK (S-639)
- Partners Brand Protective Packaging