Shop All Shipping Cartons
Partners Brand
Stationery Set-Up Cartons, 4 3/4" x 3 1/2" x 2", Gray Leatherette, 100/Case
Mfr # BC3
Zoro # G6594878
product price: $185.99
/pk 100, $1.86/ea
Free Shipping & Returns
$185.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BC3
- Zoro # G6594878
- UPC # 841436043687
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Stationery Set-Up Cartons, 4 3/4x3 1/2x2", Gray, 100PK |
Description
Cartons,Stationery,4 3/4x3 1/2x2 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELL High Yield Black Toner Cartridge 8.5K YLD 593BBYP, 3RDYK (GGCTW)
- RITE IN THE RAIN Notebook, Field Flex, 3-1/8" x 5" Size (OR54)
- ZORO SELECT Desktop Organizer, 13 Compartment, Blk (2KEJ8)
- ZEBRA PEN Pen, Z-Grip Max, Bp, Rt, 1.0, Bk, PK12 (22410)
- PARTNERS BRAND Heavy-Duty Boxes, 16" x 12" x 8", Kraft, 25/Bundle (HD16128)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 2" x 1 1/4" x 3", White, 1000/Case (RTS14W)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 3" x 2" x 5", White, 500/Case (RTC26W)
- PARTNERS BRAND Double Wall Corrugated Boxes, 26" x 26" x 20", Kraft, 10/Bundle (HD262620DW)
- PARTNERS BRAND Double Wall Gaylord Bottom, 48" x 24" x 28", Kraft, 5/Bundle (GL482428DW)
- PARTNERS BRAND Corrugated Boxes, 36" x 12" x 8", Kraft, 20/Bundle (36128)
- ZORO SELECT Long Corrugated Boxes, 24" x 10" x 8", Kraft, 25/Bundle (11A627)
- Partners Brand Shipping Cartons