Shop All Shipping Cartons
Partners Brand
Stationery Set-Up Cartons, 3 3/4" x 2 1/4" x 1 3/4", Gray Leatherette, 100/Case
Mfr # BC1
Zoro # G6594887
product price: $166.99
/pk 100, $1.67/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BC1
- Zoro # G6594887
- UPC # 841436043663
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Stationery Set-Up Cartons, 3 3/4x2 1/4x1 3/4", Gray, 100PK |
Description
Carton,Stationery,3 3/4x2 1/4,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MONOPRICE Filament, PLA, Gold (12299)
- SENCO WIRE STAPLES 5/8"" 5000PK (L10BABN)
- MUSGRAVE PENCIL CO TOT® Big Dipper Jumbo Pencils, With Eraser, 12 Per Pack, PK3 (500T)
- ZEBRA PEN Pen, Rapid Dry Ink, Wide-Barrel, 12/DZ, Blue PK (ZEB45620)
- PARTNERS BRAND Double Wall Boxes, 48" x 24" x 12", Kraft, 5/Bundle (HD482412DW)
- PARTNERS BRAND Long Corrugated Boxes, 40" x 6" x 6", Kraft, 25/Bundle (4066)
- PARTNERS BRAND Corrugated Boxes, 14" x 12" x 9", Kraft, 25/Bundle (14129)
- PARTNERS BRAND Heavy-Duty Boxes, 17 1/4" x 11 1/4" x 10", Kraft, 25/Bundle (HD171110)
- PARTNERS BRAND Double Wall Boxes, 24" x 18" x 6", Kraft, 15/Bundle (HD24186DW)
- PARTNERS BRAND Gift Boxes, 3" x 3" x 2", Kraft, 100/Case (GB332K)
- ZORO SELECT Corrugated Boxes, 17 1/4" x 11 1/4" x 9", Kraft, 25/Bundle (55VH33)
- Partners Brand Shipping & Moving Boxes