Shop All Shipping Cartons
Partners Brand
Stationery Set-Up Cartons, 12" x 3 1/2" x 2", Gray Leatherette, 100/Case
Mfr # BC6
Zoro # G6594905
product price: $234.99
/pk 100, $2.35/ea
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # BC6
- Zoro # G6594905
- UPC # 841436043717
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Stationery Set-Up Cartons, 12x3 1/2x2", Gray, 100PK |
Description
Cartons,Stationery,12x3 1/2x2 In.,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Packing Foam Roll, Perforated, 24" W (56KZ38)
- JONARD TOOLS Cable Comb Organizing Tool Set - CAT 5e, 6, 7 (CCB-2534)
- ALLIANCE RUBBER 08994 SuperSize Bands Large 12 Heavy Duty Latex Rubber Bands For Oversized Jobs, Red, 18PK (ALL08994)
- AZ IMPOR AZ Import MC001 Green 1-10 2.4G 4WD Rally Rock Crawler Car; Green (MC001 Green)
- PARTNERS BRAND Double Wall Gaylord Bottom, 48" x 48" x 48", Kraft, 5/Bundle (GL484848DW)
- PARTNERS BRAND Triple Wall Boxes, 16" x 16" x 16", Kraft, 5/Bundle (HD161616TW)
- PARTNERS BRAND Double Wall Boxes, 20" x 16" x 10", Kraft, 15/Bundle (HD201610DW)
- PARTNERS BRAND Corr Carrying Cases, 12 1/8"x9 1/4"x3", White, PK10 (MCC1)
- PARTNERS BRAND Double Wall Boxes, 9" x 9" x 9", Kraft, 15/Bundle (HD999DW)
- PARTNERS BRAND Corrugated Boxes, 22" x 15" x 10", Kraft, 25/Bundle (221510)
- ZORO SELECT Double Wall Boxes, 14" x 14" x 10", Kraft, 15/Bundle (22XM14)
- Partners Brand Shipping & Moving Boxes