Shop All Shipping Cartons
Partners Brand
Stationery Folding Cartons, 8 5/8" x 6 1/2" x 3", White, 200/Case
Mfr # S5
Zoro # G6594738
product price: $228.99
/pk 200, $1.14/ea
Free Shipping & Returns
$228.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # S5
- Zoro # G6594738
- UPC # 841436049788
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Stationery Folding Cartons, 8 5/8x6 1/2x3", White, 200PK |
Description
Cartons,Stationery,8 5/8x6 1/2x3 In.,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Corrugated Boxes, 22" x 22" x 22", Kraft, 10/Bundle (493T96)
- ZORO SELECT 26" x 20" Open Poly Bags, 0.50 mil, Clear (4DKV8)
- ZORO SELECT Corrugated Boxes, 30" x 20" x 20", Kraft, 10/Bundle (493U48)
- ZORO SELECT Stretch Wrap, Clear, 1,500 ft, 17.78 micron (PLBC1570GR)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 10" x 8" x 6", Kraft, 25/Bundle (MD1086)
- PARTNERS BRAND Long Corrugated Boxes, 40" x 6" x 6", Kraft, 25/Bundle (4066)
- PARTNERS BRAND Double Wall Boxes, 20" x 14" x 6", Kraft, 15/Bundle (HD20146DW)
- PARTNERS BRAND Reverse Tuck Folding Cartons, 3 5/16" x 1 1/2" x 3 5/16", White, 1000/Case (RTC30W)
- PARTNERS BRAND Flat Corrugated Boxes, 17 1/4" x 11 1/4" x 5", Kraft, 25/Bundle (17115)
- PARTNERS BRAND Gift Boxes, 8" x 8" x 3 1/2", Black Gloss, 100/Case (GB883BK)
- ZORO SELECT Flat Corrugated Boxes, 20" x 14" x 4", Kraft, 25/Bundle (11R429)
- Partners Brand Shipping & Moving Boxes