Shop All Shipping Cartons
Partners Brand
Stationery Folding Cartons, 8 1/2" x 11" x 2 1/2", White, 200/Case
Mfr # RA1
Zoro # G6594799
product price: $212.99
/pk 200, $1.06/ea
Free Shipping & Returns
$212.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inside Length 12"
- Inside Width 10"
- Inside Depth 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # RA1
- Zoro # G6594799
- UPC # 841436049740
- Country of Origin United States
- Category Shipping Cartons
Dimensions
Inside Length | 12" |
Inside Width | 10" |
Inside Depth | 10" |
Details
Item | Stationery Folding Cartons, 8 1/2x11x2 1/2", White, 200PK |
Description
Cartons,Stationery,8 1/2x11x2 1/2 In.,PK200, Package Quantity 200
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 2000 PLUS Numberer Stamp, 6 Band, Black Ink (010132)
- CRA-Z-ART White Chalk, PK16 (1080048)
- PAPERPRO Stapler, 25 Sheet, Blue/Silver (ACI1118)
- OHAUS Digital Compact Bench Scale 2200g Capacity (STX2202)
- PARTNERS BRAND Gift Boxes, 4" x 4" x 4", Kraft, 100/Case (GB444K)
- PARTNERS BRAND Multi-Depth Corrugated Boxes, 24" x 13" x 31", Kraft, 10/Bundle (MD241331)
- PARTNERS BRAND Corrugated Boxes, 15" x 11" x 4", Kraft, 25/Bundle (15114)
- PARTNERS BRAND Double Wall Boxes, 6" x 6" x 36", Kraft, 15/Bundle (HD6636DW)
- PARTNERS BRAND Flat Corrugated Boxes, 17 1/4" x 11 1/4" x 4", Kraft, 25/Bundle (17114)
- PARTNERS BRAND Corrugated Boxes, 15" x 13" x 12", Kraft, 25/Bundle (151312)
- ZORO SELECT Long Corrugated Boxes, 32" x 10" x 6 1/2", Kraft, 20/Bundle (55VJ31)
- Partners Brand Shipping Cartons