Shop All Dry Erase Boards
Partners Brand
Standard Melamine Dry Erase Board, 2' x 1 1/2', White, 1/Each
Mfr # BMA2418
Zoro # G2291690
Free Shipping & Returns
$158.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dry Erase Height 1 1/2'
- Dry Erase Width 2'
- Board Color White
- Dry Erase Surface Type Melamine
- Board Frame Material Melamine
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Partners Brand
- MFR # BMA2418
- Zoro # G2291690
- UPC # 848109046631
- Country of Origin United States
- Category Dry Erase Boards
Dimensions
Dry Erase Height | 1 1/2' |
Dry Erase Width | 2' |
Details
Item | Melamine Dry Erase Board,2 ft.x1-1/2 ft. |
Board Color | White |
Dry Erase Surface Type | Melamine |
Board Frame Material | Melamine |
Description
Melamine Dry Erase Board,2 ft.x1-1/2 ft.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KODAK 2"x3" Premium Zink Photo Paper (20 Sheets) Compatible w/ Smile, Step, PRINTOMATIC (RODZ2X320)
- ASTROBRIGHTS Paper, Astrobrt, 24#, Rockt Rd Pk (WAU22641)
- EPSON Tm-T88V Thermal Ptr Usb Db9 No Pwr, C31CA85834 (C31CA85834)
- SHARPIE Fine Tip Permanent Marker, Portrait Colors, Fine Bullet Tip, Assorted, 12PK (2154107)
- PARTNERS BRAND Magnetic Mobile Dry Erase Board with Steel Frame, 6' x 4', White, 1/Each (BMSDB7248)
- QUARTET 36"x48" Glass Whiteboard, Gloss (GC4836F)
- CLINGERS Kids Cling-rite 20 Dry-Erase Sheets Per Roll, 20PK (1005CLINGRITE)
- MASTERVISION Earth Ceramic Dry Erase Board, 36x48, Aluminum Frame (CR0820030)
- SPORT WRITE Pro Soccer Dry-Erase Board (1366485)
- QUARTET 36"x48" Magnetic Porcelain Whiteboard (2544B)
- GHENT 78-1/4"x77" Plastic Reversible Whiteboard, Mobile/Casters (ARMM46)
- Partners Brand Dry Erase Boards