Shop All Cable Ties
Partners Brand
Stainless Steel Cable Ties, 150#, Silver, 20", 100/Case
Mfr # CTSS2018
Zoro # G6492151
product price: $82.75
/pk 100, $0.83/ea
Free Shipping & Returns
$82.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 20"
- Color Silver
- Width .180"
- Tensile Strength 150 lbs.
- Basic Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CTSS2018
- Zoro # G6492151
- UPC # 841436007153
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 20" |
Width | .180" |
Details
Color | Silver |
Item | Cable Tie |
Tensile Strength | 150 lbs. |
Basic Material | Metal |
Freight Class | 70 |
Description
Cable Ties,Steel,150#,20 In.,Silver,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLEN TEL Full Modular 6-Conductor Phone Line Cord, 50 Feet (AT650-35125)
- WIEGMANN Back Panel, NOVAL Accessory, Aluminum (HW-MP1210A)
- SCHNEIDER ELECTRIC Lamp Module and Contact Block, 1NO/1NC (ZB4BW065)
- LEVITON Key Lock Switch 1 Gang Wall Plate (84071-40)
- PARTNERS BRAND UV Cable Ties, 50#, 18", Black, PK500 (CTUV1850)
- PARTNERS BRAND Cable Ties, 50#, 8", Natural, 1000/Case (CT850)
- PARTNERS BRAND UV Cable Ties, 50#, 11", Black, 1000/Case (CTUV1150)
- PARTNERS BRAND UV Cable Ties, 40#, 7", Black, 1000/Case (CTUV740)
- PARTNERS BRAND Cable Ties, 40#, 14", Natural, 500/Case (CT1440)
- PARTNERS BRAND UV Cable Ties, 175#, 21", Black, 100/Case (CTUV21175)
- ABB TY24M, CABLE TIE 40LB 5.5IN NATURAL NYLON, PK 1000 (TY24M)
- Partners Brand Cable Ties