Shop All Cable Ties
Partners Brand
Stainless Steel Cable Ties, 150#, Silver, 14", 100/Case
Mfr # CTSS1418
Zoro # G6492160
original price:
$80.59
7% off
new price: $74.59
/pk 100, $0.75/ea
$74.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 14"
- Color Silver
- Width .180"
- Tensile Strength 150 lbs.
- Basic Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # CTSS1418
- Zoro # G6492160
- UPC # 841436007146
- Country of Origin China
- Category Cable Ties
Dimensions
Length | 14" |
Width | .180" |
Details
Color | Silver |
Item | Cable Tie |
Tensile Strength | 150 lbs. |
Basic Material | Metal |
Freight Class | 70 |
Description
Cable Ties,Steel,150#,14 In.,Silver,PK100, Package Quantity 100
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Connector, Double Set, Blk, 300AC/DC, Female (HBL300FBK)
- SCHNEIDER ELECTRIC Legend Plate, Half Round, Open, White/Black (9001KN209)
- GARDNER BENDER Plastic Kwik Clip, 3/8", PK6 (GKK-1538)
- RACO Compression Connector, 1-51/64" L, Steel (2913RT)
- PARTNERS BRAND Identification Cable Ties, 120#, 6", Blue, 100/Case (CTID83)
- PARTNERS BRAND Cable Ties, 50#, 36", Natural, 100/Case (CT3650)
- PARTNERS BRAND Colored Cable Ties, 40#, 5 1/2", Red, 1000/Case (CT433B)
- PARTNERS BRAND UV Cable Ties, 50#, 7", Black, 1000/Case (CTUV750)
- PARTNERS BRAND Colored Cable Ties, 18#, 4", Green, 1000/Case (CT422A)
- PARTNERS BRAND UV Cable Ties, 18#, 4", Black, 1000/Case (CTUV418)
- AMERICAN WIRE TIE Wire Ties PK, 8" 16 GA B/A , IMPORT (16BA8-ASSYIMPNY)
- Partners Brand Cable Ties