Shop All Mailer Cartons
Partners Brand
Square Mailing Tubes, 5" x 5" x 30", White, 25/Bundle
Mfr # M5530
Zoro # G6493658
product price: $154.99
/pk 25, $6.20/ea
Free Shipping & Returns
$154.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Maximum Weight 65 lb.
- Meets 200#/ECT-32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Partners Brand
- MFR # M5530
- Zoro # G6493658
- UPC # 841436037396
- Country of Origin United States
- Category Mailer Cartons
Details
Item | Mailing Tubes,Square,5x5x30",PK25 |
Maximum Weight | 65 lb. |
Meets | 200#/ECT-32 |
Description
Mailing Tubes,Square,5x5x30 In.,PK25, Package Quantity 25
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POSTAL PRODUCTS UNLIMITED Postal Products Unlimited N1027183 Classic Black 1812 Architectural Series Mailbox (N1027183)
- SWINGLINE Finger Tips, Size 12, Medium, PK12 (S7054032C)
- ZORO SELECT Stretch Wrap, Blown, Standard, 18" W, Clear (PLBC1870)
- EZ LINE Oil-Based Paint Marker: Silver (958-SIL)
- PARTNERS BRAND Flat Corrugated Boxes, 14" x 14" x 3", Kraft, 25/Bundle (14143)
- PARTNERS BRAND Corrugated Mailers, 4" x 4" x 3", Kraft, 50/Bundle (M443K)
- PARTNERS BRAND Flat Corrugated Boxes, 11" x 11" x 3", Kraft, 25/Bundle (11113)
- PARTNERS BRAND Crimped End Mailing Tubes, 3" x 26", Kraft, 24/Case (S3026K)
- PARTNERS BRAND Mailing Tubes with Caps, 2" x 24", White, 50/Case (P2024W)
- PARTNERS BRAND Corrugated Boxes, 13" x 11" x 8", Kraft, 25/Bundle (13118)
- PARTNERS BRAND Dish Pack Boxes, 18" x 18" x 28", Kraft, 5/Bundle (181828DISH)
- Partners Brand Mailing Tubes & Cartons